Spesifikasi
| Character Height (mm) | 75 |
|---|---|
| Dimensions (mm) | 210x130x28 |
| Display | 3 digit LED display |
| Frequency | A |
| Frequency Range (Hz-kHz) | 31.5-8.5 |
| Interface | USB |
| Measurement Accuracy | ± 1.5 dBA (at 94 dB/1 KHz) |
| Measuring Range (dBA) | 30-130 |
| Microphone Type | 6mm condenser microphone |
| Mounting Option | Wall mounting via housing tabs; Tripod mounting with integrated tripod thread |
| Operating Conditions (°C) | 0 to 40 (10 to 80% rh) |
| Power Supply | 5V / 1 A via USB socket |
| Resolution (dB) | 0.1 (<100); 1 (> 100) |
| Storage | 657000 readings |
| Storage Conditions (°C) | -10 to 60 (10 to 70% rh) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Sound Level Meter
dB display with 75 mm digit height / 30 to 130 dBA measuring range / LED display / Wall mounting / Integrated condenser microphone
The Condition Monitoring Sound Level Meter is suitable for the continuous measurement and visualization of the sound pressure level. The Condition Monitoring Sound Level Meter is used in schools, open-plan offices, bars, clubs, and other event venues. Due to the large digits of the Condition Monitoring Sound Level Meter, the measured value is always easy to read. Due to the LED display, this is also possible in dark environments without any problems. The display is powered by USB with the optional AC adapter or external battery pack.
The measuring range of the Condition Monitoring Sound Level Meter ranges from 30 to 130 dB. The Condition Monitoring Sound Level Meter displays the measured value A weighted. The time weighting of the Condition Monitoring Sound Level Meter is always Fast. The frequency range of the 6 mm condenser microphone ranges from 31.5 Hz to 8.5 kHz. The dB interface can be connected to the PC via the USB interface. The software can be used to transmit live measurements to a computer. The Condition Monitoring Sound Level Meter also has an internal memory, which can be read out with the software.
Delivery Scope:
1 x Condition Monitoring Sound Level Meter PCE-SLM 10
1 x Micro USB cable
1 x User manual
dB display with 75 mm digit height / 30 to 130 dBA measuring range / LED display / Wall mounting / Integrated condenser microphone
The Condition Monitoring Sound Level Meter is suitable for the continuous measurement and visualization of the sound pressure level. The Condition Monitoring Sound Level Meter is used in schools, open-plan offices, bars, clubs, and other event venues. Due to the large digits of the Condition Monitoring Sound Level Meter, the measured value is always easy to read. Due to the LED display, this is also possible in dark environments without any problems. The display is powered by USB with the optional AC adapter or external battery pack.
The measuring range of the Condition Monitoring Sound Level Meter ranges from 30 to 130 dB. The Condition Monitoring Sound Level Meter displays the measured value A weighted. The time weighting of the Condition Monitoring Sound Level Meter is always Fast. The frequency range of the 6 mm condenser microphone ranges from 31.5 Hz to 8.5 kHz. The dB interface can be connected to the PC via the USB interface. The software can be used to transmit live measurements to a computer. The Condition Monitoring Sound Level Meter also has an internal memory, which can be read out with the software.
Delivery Scope:
1 x Condition Monitoring Sound Level Meter PCE-SLM 10
1 x Micro USB cable
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
