Spesifikasi
| Alarm 1 | CO2: 5000 ppm, 1 %, 1.5 %, 2 %; O2: 18 %, 18.5 %, 19 %, 19.5 %, 20 % |
|---|---|
| Alarm 2 | CO2: 1.5 %, 2 %, 2.5 %, 3 %, 3.5 %, 4 %; O2: 16 %, 16.5 %, 17 %, 17.5 %, 18 % |
| Alarm Sound/Volume (dB) | 80 |
| Analog Output (mA) | 2 x 4-20 |
| Degree of Protection | Main unit = IP54 |
| Heating Time (s) | < 60 at 22°C ambient temperature |
| Load (ohm) | <150 |
| Main Unit Dimension (mm) | 70x63x26 |
| Operating Conditions (°C) | 0 to 40 (max 95 % r.H.) |
| Power Supply | Power adapter 100 - 240 V AC / 6 V DC / 0.5 A |
| Pressure dependency | 0.13 % of measured value / mmHg |
| Relay | max. 2 A / 30 V DC / 250 V AC |
| Remote Dimension (mm) | 80 x 35.7 x 10 |
| Repeatability | CO2: ±20 ppm at 400 ppm; O2: < ±1 % |
| Response Time | CO2: T90 < 60s; O2: T90 < 30s; Temperature: 20 to 30m |
| Storage Conditions (°C) | -20 to 60 (max. 95 % r.H.) |
| Temperature Dependence | ± 0.3 % of measured value /°C; ± 2 ppm /°C (the larger value applies) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air Quality Carbon Dioxide Meter PCE-WMM 100
CO2 warning device for carbon dioxide and oxygen / Adjustable alarms / 4-digit LC display / Consisting of main and remote unit / Relay contacts / Analog output
The CO2 warning device PCE-WMM 100 consists of a main unit and a remote display. The CO2 gas detector PCE-WMM 100 is used to measure carbon dioxide and oxygen in a fixed location. The CO2 warning device protects people from the odourless gas CO2 and also warns of low oxygen content in the air. The gas warning system displays the measured values on an LCD. The PCE-WMM 100 CO2 warning device has two relays that can be used to control alarm lights or sounders. Furthermore, the CO2 warning device has an integrated, acoustic alarm, which emits an audio signal of 80 db in the event of an alarm.
Delivery Scope:
1 x Air Quality Carbon Dioxide Meter PCE-WMM 100
1 x Remote unit
1 x 8m connection cable
1 x Power adapter
1 x Mounting kit
1 x User manual
CO2 warning device for carbon dioxide and oxygen / Adjustable alarms / 4-digit LC display / Consisting of main and remote unit / Relay contacts / Analog output
The CO2 warning device PCE-WMM 100 consists of a main unit and a remote display. The CO2 gas detector PCE-WMM 100 is used to measure carbon dioxide and oxygen in a fixed location. The CO2 warning device protects people from the odourless gas CO2 and also warns of low oxygen content in the air. The gas warning system displays the measured values on an LCD. The PCE-WMM 100 CO2 warning device has two relays that can be used to control alarm lights or sounders. Furthermore, the CO2 warning device has an integrated, acoustic alarm, which emits an audio signal of 80 db in the event of an alarm.
Delivery Scope:
1 x Air Quality Carbon Dioxide Meter PCE-WMM 100
1 x Remote unit
1 x 8m connection cable
1 x Power adapter
1 x Mounting kit
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
