Spesifikasi
| Alarm Contacts | 1 potential-free change-over contactor to control external devices; (NO/NC) by releasing alarm 1; Switching power: 30 V DC / 250 V AC, max. 2 A |
|---|---|
| Alarm Threshold | Alarm; 1; 0.5 / 1 / 1.5 / 2%; Alarm 2 ; 1.5 / 2 / 2.5 / 3 / 3.5 / 4% |
| CO2 Measurement Range (ppm) | 0-50000 (5%) (vol.) NDIR sensor |
| Dimensions (mm) | Approx. 168x125x47 |
| Display Element | Function; test, reset, menu selection, enter, switch between°C and°F |
| Menu Items | Function; test of connection between detection unit and alarm unit, calibration, switch between°C and°F, alarm 1, 2 and factory setting |
| Operating Element | Reset, menu selection, enter |
| Remote Display Enclosure | Aluminum, IP54-rated, watersplash proof |
| Safety | Continuous; self-surveillance of temperature range, sensor lifetime, unplausible; values, EEPROM system, internal data transfer |
| Sensor Enclosure | Synthetic, IP54-rated, watersplash proof |
| Supply of Gas Samples | By diffusion |
| Temperature (Gas/Environment) (°C) | 0; to +45 |
| Vibration Sensor Dimensions (mm) | 118x85x34 |
| Voltage Supply | Via data cable to sensor unit |
| Voltage Supply (Adapter) (V) | 100-240 AC, 50/60 Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-WMM 50 is a wall-mounted air quality meter that uses diffusion to monitor carbon dioxide (CO2) gas levels and ambient temperature (ºC / ºF) indoors. This indoor air quality meter features an alarm-activated potential-free contact that can, for example, activate a fan to reduce CO2 gas concentration in the room.
The PCE-WMM 50 indoor air quality meter consists of two parts: the sensor unit and the remote display unit. This allows for safe monitoring outside the exposure zone.
By monitoring CO2 concentration, the indoor air quality meter helps protect workers against the health hazards associated with CO2, a colorless and odorless gas used in the food, metal, chemical and waste management industries.
Delivery Scope:
1 x PCE-WMM 50 indoor air quality meter (comprised of sensor unit and remote display unit)
1 x User manual
The PCE-WMM 50 indoor air quality meter consists of two parts: the sensor unit and the remote display unit. This allows for safe monitoring outside the exposure zone.
By monitoring CO2 concentration, the indoor air quality meter helps protect workers against the health hazards associated with CO2, a colorless and odorless gas used in the food, metal, chemical and waste management industries.
Delivery Scope:
1 x PCE-WMM 50 indoor air quality meter (comprised of sensor unit and remote display unit)
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
