PCE Instruments Wall Moisture Meter (Alat Ukur Kelembaban Dinding)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy (%)± 0.5
Automatic ShutdownAfter 5 minutes of inactivity
Dimensions (mm)147x89x33
DisplayGraphically monochrome, 128x64 pixels, 61x33 mm, backlight
Menu LanguagesEnglish, German, Dutch, Spanish, French
Operating Conditions (°C)5 to 40
Power Supply2 x 1.5V AA batteries
Resolution (%)0.1
Uptime (hour)About 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall Moisture Meter

Moisture meter with different menu languages ??/ Digitally rotatable display / Automatic shutdown for battery saving / For concrete and wood

The wall moisture meter is a small and reliable measuring instrument for the determination of existing moisture in, for example, concrete and wood. Corresponding scales for measuring moisture are already stored in the library of the wall moisture meter. After selecting the scale, the required measurement can be carried out with the wall moisture meter. The measurement result is displayed on the wall moisture meter both numerically and graphically after a few seconds.

For each scale in the wall moisture meter, a separate alarm limit can be stored. As soon as the set alarm limit is exceeded, the wall moisture meter will sound an audible alarm. In order to save the inserted batteries with the wall moisture meter, the meter shuts itself off after 5 minutes if not used.

Another special feature of the wall moisture meter is the possibility of displaying the calcium carbide method (CM%) for screed. Also in this measurement, the wall moisture meter is placed on the surface to be tested. Based on the corresponding scale, the measured value is converted into a CM% value (calcium carbide method). This gives the operator a guideline value via the calcium carbide method.

Delivery Scope:
1 x Wall Moisture Meter PCE-PMI 3
1 x Carrying case
2 x 1.5V AA battery
1 x Operating instructions

Ulasan Produk

Tidak ada ulasan