Spesifikasi
| Dimensions (mm) | 420x180x300 |
|---|---|
| Display Size (inch) | 5 (LCD touchscreen) |
| Measuring Cup Volume (ml) | 600 |
| Operating Conditions (°C) | 5 to 35 (<80 % non-condensing) |
| Power Supply (V) | Primary: 100 - 240 AC, 0.5 A; Secondary: 12 DC, 2 A |
| Rotation Speed (rpm) | 200 |
| Spindle | KU1 |
| Temperature Accuracy (°C) | ±0.3 |
| Temperature Measurement Range (°C) | -20 to 250 |
| Temperature Resolution (°C) | 0.1 |
| Viscosity Accuracy (%) | ±1 of full scale |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Paint Viscosity Tester with PC interface / Optional ISO factory certificate / Touchscreen / Measuring units KU, cP, g / Measuring range 40.2 to 141 KU / Height-adjustable stand mount / For measuring the viscosity of liquids / Overload protection / Optional software
The condition monitoring paint viscosity tester has a measuring range of 27…. 5250 cp and an accuracy of +1% of the measuring range. The condition monitoring paint viscosity tester is used, for example, in quality control of production processes. In addition, the condition monitoring paint viscosity tester is particularly used in laboratories of all kinds. Due to the wide measuring range, it is possible to carry out a wide range of measurements with the condition monitoring paint viscosity tester. This allows the viscosity of paints, paints, oils and other liquids to be precisely determined with the condition monitoring paint viscosity tester.
The 5" LCD touchscreen enables easy operation of the condition monitoring paint viscosity tester. The measured values from the condition monitoring paint viscosity tester are displayed during the measurement. At the same time, the measured values are graphically displayed on the condition monitoring paint viscosity tester in order to obtain a course of the viscosity.
The external temperature sensor on the condition monitoring paint viscosity tester can be used to ensure that the sample is at the correct temperature. This allows the measurement results to be compared with other samples, since the temperature has an influence on the viscosity. Thus, the temperature measurement is an essential part of the determination of the viscosity.
With the optional software, the condition monitoring paint viscosity tester can be connected to a PC. The software displays the measured values from the condition monitoring paint viscosity tester live during a measurement. The individual measuring points are displayed in a table as well as graphically. The recorded measured values can be exported as a .csv file for further processing.
Delivery Scope:
1 x Condition Monitoring Paint Viscosity Tester PCE-RVI 8
1 x Sample pan
1 x Height adapter
1 x Spindle KU1
1 x Temperature sensor
1 x Stand
1 x Touchscreen pen
1 x Transport case
1 x Mains power adapter
1 x Instruction manual
The condition monitoring paint viscosity tester has a measuring range of 27…. 5250 cp and an accuracy of +1% of the measuring range. The condition monitoring paint viscosity tester is used, for example, in quality control of production processes. In addition, the condition monitoring paint viscosity tester is particularly used in laboratories of all kinds. Due to the wide measuring range, it is possible to carry out a wide range of measurements with the condition monitoring paint viscosity tester. This allows the viscosity of paints, paints, oils and other liquids to be precisely determined with the condition monitoring paint viscosity tester.
The 5" LCD touchscreen enables easy operation of the condition monitoring paint viscosity tester. The measured values from the condition monitoring paint viscosity tester are displayed during the measurement. At the same time, the measured values are graphically displayed on the condition monitoring paint viscosity tester in order to obtain a course of the viscosity.
The external temperature sensor on the condition monitoring paint viscosity tester can be used to ensure that the sample is at the correct temperature. This allows the measurement results to be compared with other samples, since the temperature has an influence on the viscosity. Thus, the temperature measurement is an essential part of the determination of the viscosity.
With the optional software, the condition monitoring paint viscosity tester can be connected to a PC. The software displays the measured values from the condition monitoring paint viscosity tester live during a measurement. The individual measuring points are displayed in a table as well as graphically. The recorded measured values can be exported as a .csv file for further processing.
Delivery Scope:
1 x Condition Monitoring Paint Viscosity Tester PCE-RVI 8
1 x Sample pan
1 x Height adapter
1 x Spindle KU1
1 x Temperature sensor
1 x Stand
1 x Touchscreen pen
1 x Transport case
1 x Mains power adapter
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
