Sebelum PPN:
Rp59.999.900 - Rp65.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Capacity (mAh) | 1500 |
|---|---|
| Camera Diameter (mm) | 23 |
| Camera Head | 1/4 CMOS |
| Camera Length (mm) | 320 |
| Pixel (MP) | 0.3 |
| Recording Format | ASF |
| Video format | MPEG-4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-IVE 320 Surface Testing - Inspection Camera with Telescoping Pole
Industrial endoscope, videoscope or borescope on an extension rod / Ideal for gutter, chimney and home inspections as well as under-vehicle security and tactical use
The surface testing PCE-IVE 320 is the ideal solution for inspecting hard-to-reach places. This borescope, inspection camera, videoscope or industrial endoscope comes with a rigid telescoping pole that extends up to 2.3 m (7.6 ft) in length (3 m / 9.8 ft long total with camera connection). Plus, the borescope's 0.3 megapixel camera has a 23 mm (0.91 in) diameter flexible head with microphone and 12 white LEDs offering adjustable brightness. A 12.7 cm / 5" LCD monitor with 800 x 480 pixel resolution allows for live viewing. For video recording, the PCE-IVE 320 accommodates SD memory cards from 2 to 32 GB. An SD card reader is included in the delivery contents.
The inspection camera allows quick and easy viewing, monitoring and diagnosis of inaccessible areas of machines, vehicles and homes. The borescope is a useful tool for recognizing potential hazards or broken parts. The device's flexible camera head can be bent to capture images at any angle. Includes wheel attachment for under vehicle inspection. The brightness of the LEDs on the camera head can be conveniently adjusted by means of a thumb wheel located on the handle of the telescoping pole. The borescope also features a microphone for obtaining audio (headphone included).
Delivery Scope:
1 x Surface Testing - Inspection Camera PCE-IVE 320
1 x Flexible camera head with microphone
1 x Telescoping pole
1 x Rotary coupling
1 x Handle
1 x Carrying strap
1 x Headphone
1 x Operating element
1 x Guide roller with mounting fixture
1 x LCD monitor
1 x SD card
1 x SD card reader
2 x rechargeable battery
1 x Battery charger
1 x User manual
Industrial endoscope, videoscope or borescope on an extension rod / Ideal for gutter, chimney and home inspections as well as under-vehicle security and tactical use
The surface testing PCE-IVE 320 is the ideal solution for inspecting hard-to-reach places. This borescope, inspection camera, videoscope or industrial endoscope comes with a rigid telescoping pole that extends up to 2.3 m (7.6 ft) in length (3 m / 9.8 ft long total with camera connection). Plus, the borescope's 0.3 megapixel camera has a 23 mm (0.91 in) diameter flexible head with microphone and 12 white LEDs offering adjustable brightness. A 12.7 cm / 5" LCD monitor with 800 x 480 pixel resolution allows for live viewing. For video recording, the PCE-IVE 320 accommodates SD memory cards from 2 to 32 GB. An SD card reader is included in the delivery contents.
The inspection camera allows quick and easy viewing, monitoring and diagnosis of inaccessible areas of machines, vehicles and homes. The borescope is a useful tool for recognizing potential hazards or broken parts. The device's flexible camera head can be bent to capture images at any angle. Includes wheel attachment for under vehicle inspection. The brightness of the LEDs on the camera head can be conveniently adjusted by means of a thumb wheel located on the handle of the telescoping pole. The borescope also features a microphone for obtaining audio (headphone included).
Delivery Scope:
1 x Surface Testing - Inspection Camera PCE-IVE 320
1 x Flexible camera head with microphone
1 x Telescoping pole
1 x Rotary coupling
1 x Handle
1 x Carrying strap
1 x Headphone
1 x Operating element
1 x Guide roller with mounting fixture
1 x LCD monitor
1 x SD card
1 x SD card reader
2 x rechargeable battery
1 x Battery charger
1 x User manual
Warning
Not for medical use.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
