Spesifikasi
| AC Power Adapter/Battery Charger Power Supply (V) | 5 |
|---|---|
| AC Power Adapter/Battery Charger Power Supply Current (A) | 2 |
| Battery Life (hour) | Approx. 1-3 continuous use |
| Cable Diameter (mm) | 3.9 |
| Cable Length (m) | 1 |
| Display Size (inch) | 3.5 (320 x 240 pixels) |
| Field of View (°) | 60 |
| Focal Distance (mm) | 30-80 |
| Illumination | 2 LEDs |
| Ingress Protection Rating | IP67 protection against water, oil and dust |
| Memory (GB) | Micro SD card (max. 32) |
| Memory Format | Images: JPG / BMP; Video: AVI |
| Pistol Grip Power Supply | Li-Ion 3.7 V 1600-mAh |
| Radio Transmission (GHz) | 2.4 |
| Remote/Display Power Supply | Li-Ion 3.7 V 1200-mAh |
| Resolution (Pixel) | 1280x980 (interpolated) |
| Type of Cable | Semi-flexible (gooseneck) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VE 180 Industrial Borescope
LED illumination / MicroSD memory / Detachable remote control display / 3.9 mm (.16 in) small diameter waterproof camera head / 1 m (3.28 ft) cable lengthPCE-VE 180 is a rechargeable handheld pistol-grip industrial borescope inspection camera with video recording and image capture functionality. Equipped with built-in LED lighting on the waterproof camera tip, the PCE-VE 180 industrial borescope features a detachable remote control with integrated 3.5" LCD for easy viewing and navigation. The remote control communicates using radio transmission at 2.4 GHz. The industrial borescope is powered by a rechargeable battery that allows for up to 3 hours of continuous use. Recorded images and videos are saved to a MicroSD memory card with a capacity of up to 32 GB. The semi-flexible gooseneck cable of the borescope has a small diameter of just 3.9 mm / .16 in for insertion into tiny cavities. An IP67 ingress protection rating protects the borescope's camera head against dust and water, allowing for use in adverse conditions. The borescope comes with three different attachments: a 90° angle mirror for viewing side walls and around corners, as well as a hook and a magnet for pulling parts out of cavities.
Delivery Scope:
1 x PCE-VE 180 industrial borescope
1 x Mirror attachment
1 x Hook attachment
1 x Magnet attachment
1 x AC power adapter / battery charger
1 x User manual
LED illumination / MicroSD memory / Detachable remote control display / 3.9 mm (.16 in) small diameter waterproof camera head / 1 m (3.28 ft) cable lengthPCE-VE 180 is a rechargeable handheld pistol-grip industrial borescope inspection camera with video recording and image capture functionality. Equipped with built-in LED lighting on the waterproof camera tip, the PCE-VE 180 industrial borescope features a detachable remote control with integrated 3.5" LCD for easy viewing and navigation. The remote control communicates using radio transmission at 2.4 GHz. The industrial borescope is powered by a rechargeable battery that allows for up to 3 hours of continuous use. Recorded images and videos are saved to a MicroSD memory card with a capacity of up to 32 GB. The semi-flexible gooseneck cable of the borescope has a small diameter of just 3.9 mm / .16 in for insertion into tiny cavities. An IP67 ingress protection rating protects the borescope's camera head against dust and water, allowing for use in adverse conditions. The borescope comes with three different attachments: a 90° angle mirror for viewing side walls and around corners, as well as a hook and a magnet for pulling parts out of cavities.
Delivery Scope:
1 x PCE-VE 180 industrial borescope
1 x Mirror attachment
1 x Hook attachment
1 x Magnet attachment
1 x AC power adapter / battery charger
1 x User manual
Warning
Not for medical use.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
