Spesifikasi
| Destruction Limit (g) | 5000 (peak) |
|---|---|
| Dimensions (mm) | 165x85x32 |
| Display Size (inch) | 2.8 (LC display) |
| Housing Material | Stainless Steel And Plastic |
| Measurement Parameter | RMS, Peak, Peak-Peak, Crest factor |
| Measurement Units | switchable metric / imperial |
| Menu Languages | English, German, French, Spanish, Italian, Dutch; Portuguese, Turkish, Polish; Russian, Chinese, Japanese |
| Mounting Thread Size (inch) | 1/4 - 28 |
| Operating and Storage Conditions (°C) | -20 to +65 |
| Operating and Storage Temperature (°C) | -55 to +150 |
| Power Supply | 3 x 1.5V AA batteries |
| Protection Class | IP52 |
| Resonance Frequency (kHz) | 24 |
| Transverse Sensitivity | ≤ 5% |
| Vibration Sensor Dimensions (mm) | 29x81 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handy Condition Monitoring Vibration Meter for vibration monitoring of machines and systems / HOLD function / Peak value measurement / Handheld device for mobile vibration measurement / Automatic ISO 10816-3 evaluation
The condition monitoring vibration meter is ideal for maintenance workers to quickly check vibrating parts, machines and systems. This condition monitoring vibration meter shows the vibration acceleration, vibration velocity and vibration displacement directly on the display. You can use the device to quickly and reliably detect machine imbalances which can lead to, for example, bearing damage. The condition monitoring vibration meter is equipped with a mode that allows a measurement according to ISO 10816-3 to be carried out. The condition monitoring vibration meter analyzes the measured values and automatically shows a good / bad evaluation on the display.
The condition monitoring vibration meter is supplied with a sensor on the spiral cable, magnet adapter, service bag and batteries. The display of the condition monitoring vibration meter is a colored graphic display, which makes operation easier, since all instructions and menu items are shown in plain text. The 12 languages in the menu of the condition monitoring vibration meter are easily switchable.
Delivery Scope:
1 x Condition Monitoring Vibration Meter PCE-VT 3700S
1 x Sensor with spiral cable PCE-VT 3xxx SENSOR
1 x Needle sensor PCE-VT NP
1 x Handgrip PCE-VT 3xxx HANDLE
3 x 1.5 V AA batteries
1 x Quickstart guide
1 x Service bag
The condition monitoring vibration meter is ideal for maintenance workers to quickly check vibrating parts, machines and systems. This condition monitoring vibration meter shows the vibration acceleration, vibration velocity and vibration displacement directly on the display. You can use the device to quickly and reliably detect machine imbalances which can lead to, for example, bearing damage. The condition monitoring vibration meter is equipped with a mode that allows a measurement according to ISO 10816-3 to be carried out. The condition monitoring vibration meter analyzes the measured values and automatically shows a good / bad evaluation on the display.
The condition monitoring vibration meter is supplied with a sensor on the spiral cable, magnet adapter, service bag and batteries. The display of the condition monitoring vibration meter is a colored graphic display, which makes operation easier, since all instructions and menu items are shown in plain text. The 12 languages in the menu of the condition monitoring vibration meter are easily switchable.
Delivery Scope:
1 x Condition Monitoring Vibration Meter PCE-VT 3700S
1 x Sensor with spiral cable PCE-VT 3xxx SENSOR
1 x Needle sensor PCE-VT NP
1 x Handgrip PCE-VT 3xxx HANDLE
3 x 1.5 V AA batteries
1 x Quickstart guide
1 x Service bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
