Sebelum PPN:
Rp38.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Accelerometer for machines and facilities / with internal data storage / analogue interface for head phones / with several sensor tips
The Condition Monitoring Accelerometer provides quick and simple measurements of acceleration and displacement to check the acceleration of machines and construction parts, allowing for defects and larger unbalances to be determined. The Condition Monitoring Accelerometer is able to record vibration in three dimensions: on the x-, y-, and z- axes. With a weight of only 305 g, the Condition Monitoring Accelerometer proves to be a light and easy to use accessory in any workplace, whether it is a larger or smaller business that needs to measure oscillations in its machines. The determination of errors, defects, or larger unbalances can increase the life time of machines and engines significantly. By checking the oscillation movement of your machines by means of the Condition Monitoring Accelerometer you can prevent larger damages by locating the source of any problem. The large display of the Condition Monitoring Accelerometer allows capturing momentary values as well as recording a whole vibration spectrum. The large display also features background lights and is very eligible.
Delivery Scope:
1 x Condition Monitoring Accelerometer PCE-VM 3D
1 x magnetic sensor
1 x external sensor with 1.5 m cable
2 x measuring tips
1 x instruction manual
1 x hard case
The Condition Monitoring Accelerometer provides quick and simple measurements of acceleration and displacement to check the acceleration of machines and construction parts, allowing for defects and larger unbalances to be determined. The Condition Monitoring Accelerometer is able to record vibration in three dimensions: on the x-, y-, and z- axes. With a weight of only 305 g, the Condition Monitoring Accelerometer proves to be a light and easy to use accessory in any workplace, whether it is a larger or smaller business that needs to measure oscillations in its machines. The determination of errors, defects, or larger unbalances can increase the life time of machines and engines significantly. By checking the oscillation movement of your machines by means of the Condition Monitoring Accelerometer you can prevent larger damages by locating the source of any problem. The large display of the Condition Monitoring Accelerometer allows capturing momentary values as well as recording a whole vibration spectrum. The large display also features background lights and is very eligible.
Delivery Scope:
1 x Condition Monitoring Accelerometer PCE-VM 3D
1 x magnetic sensor
1 x external sensor with 1.5 m cable
2 x measuring tips
1 x instruction manual
1 x hard case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
