Sebelum PPN:
Rp45.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Data logger | Various start/stop triggers; Measurement interval between 1 s-12 h; 50 memory locations with 43200 measured values each |
|---|---|
| Destruction Limit (g) | 5000 (peak) |
| Dimensions (mm) | 165x85x32 |
| Display Size (inch) | 2.8 (LC display) |
| External Power Supply | USB 5VDC, 500mA |
| Internal Power Supply (W) | LiPo battery (3.7 V, 2500 mAh) |
| Manual Memory | 99 folders with 50 measured values each |
| Measurement Parameter | RMS, Peak, Peak-Peak, Crest factor |
| Measurement Units | can be switched to metric / imperial |
| Menu Languages | English, German, French; Spanish, Italian, Dutch; Portuguese, Turkish, Polish; Russian, Chinese, Japanese |
| Mounting Thread Size (inch) | 1/4 - 28 |
| Operating Time (hour) | ca. 15-20 (depending on display brightness) |
| Operating and Storage Conditions Humidity | 10% RH-95% RH, non-condensing |
| Operating and Storage Temperature (°C) | -55 to +150 |
| Protection Class | IP52 |
| Resonance Frequency (kHz) | 24 |
| Transverse Sensitivity | ≤ 5% |
| Vibration Sensor Operating and Storage Temperature (°C) | -20 to +65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vibration meter with external sensor / Peak value measurement /
For machines and plant / Optionally with ISO factory certification / Software /
Various menu languages ??/ PC connection via micro USB internal memory
The vibration meter is the ideal companion for checking vibrating parts, machines and plant. With the external vibration sensor of the vibration meter, the vibration displacement up to 3.9 mm, the vibration velocity up to 399.9 mm/s and the vibration acceleration up to 399.9 m/s² can be determined. RMS, peak, peak-to-peak and crest factor are available as measurement parameters on the vibration meter. Another function of the vibration measuring device is the automatic evaluation according to ISO 10816-3. Accordingly, the vibration meter can determine the current vibration state of a machine via a good/bad evaluation. This means that the vibration meter is used, for example, for repair and maintenance work on machines. The built-in LiPo battery with a capacity of 2500 mAh allows a battery life of up to 20 hours. The LiPo battery can be recharged via the micro-USB interface on the vibration measuring device.
In order to process the measured values ??further, they can be saved directly on the vibration meter. An internal memory is available for this. The measured values ??can be saved manually as well as automatically by the vibration measuring device. After a measurement, the recorded measured values ??can be read out on a PC. The software for the vibration meter can be used to analyse the measured data using the graphic display and tabular listing. The measurement data can be exported as a CSV file for further processing. If a firmware update is available for the vibration meter, this can also be carried out directly via the software.
Delivery Scope:
1 x Vibration Meter PCE-VT 3800
1 x Sensor
1 x Spiral cable
1 x Magnetic adapter
1 x Micro USB cable
1 x USB stick with software and instructions
1 x Quick start guide
1 x Service bag
For machines and plant / Optionally with ISO factory certification / Software /
Various menu languages ??/ PC connection via micro USB internal memory
The vibration meter is the ideal companion for checking vibrating parts, machines and plant. With the external vibration sensor of the vibration meter, the vibration displacement up to 3.9 mm, the vibration velocity up to 399.9 mm/s and the vibration acceleration up to 399.9 m/s² can be determined. RMS, peak, peak-to-peak and crest factor are available as measurement parameters on the vibration meter. Another function of the vibration measuring device is the automatic evaluation according to ISO 10816-3. Accordingly, the vibration meter can determine the current vibration state of a machine via a good/bad evaluation. This means that the vibration meter is used, for example, for repair and maintenance work on machines. The built-in LiPo battery with a capacity of 2500 mAh allows a battery life of up to 20 hours. The LiPo battery can be recharged via the micro-USB interface on the vibration measuring device.
In order to process the measured values ??further, they can be saved directly on the vibration meter. An internal memory is available for this. The measured values ??can be saved manually as well as automatically by the vibration measuring device. After a measurement, the recorded measured values ??can be read out on a PC. The software for the vibration meter can be used to analyse the measured data using the graphic display and tabular listing. The measurement data can be exported as a CSV file for further processing. If a firmware update is available for the vibration meter, this can also be carried out directly via the software.
Delivery Scope:
1 x Vibration Meter PCE-VT 3800
1 x Sensor
1 x Spiral cable
1 x Magnetic adapter
1 x Micro USB cable
1 x USB stick with software and instructions
1 x Quick start guide
1 x Service bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
