Spesifikasi
| Destruction Limit (g) | 5000 (peak) |
|---|---|
| Dimensions (mm) | 165x85x32 |
| Display Parameters | 2.8inch LC display |
| Housing Material | Stainless Steel |
| Measurement Parameter | RMS, Peak, Peak-Peak, Crest factor |
| Menu Language Parameter | English, German, French, Spanish, Italian, Dutch; Portuguese, Turkish, Polish; Russian, Chinese, Japanese |
| Mounting Thread Size (inch) | 1/4 - 28 |
| Operating and Storage Conditions (°C) | -20 to +65 |
| Operating and Storage Temperature (°C) | -55 to +150 |
| Power Supply | 3 x 1.5V AA batteries |
| Protection Class | IP52 |
| Resonance Frequency (kHz) | 24 |
| Transverse Sensitivity | ≤ 5% |
| Units Parameters | Switchable Metric / Imperial |
| Vibration Sensor Dimensions (mm) | 17x46 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handy entry-level device for vibration monitoring of machines and systems / HOLD function / Peak value measurement / Handheld device for mobile vibration measurement / Automatic ISO 10816-3 evaluation
The vibration meter is ideal for maintenance workers to quickly check vibrating parts, machines and systems. This vibration meter shows the vibration acceleration, vibration velocity and vibration displacement directly on the display. You can use the device to quickly and reliably detect machine imbalances which can lead to, for example, bearing damage. The vibration meter is equipped with a mode that allows a measurement according to ISO 10816-3 to be carried out. The vibration meter analyzes the measured values and automatically shows a good / bad evaluation on the display.
The vibration meter is supplied with a sensor on the spiral cable, magnet adapter, service bag and batteries. The ISO factory certificate completes the scope of delivery. The display of the vibration meter is a colored graphic display, which makes operation easier, since all instructions and menu items are shown in plain text. The 12 languages in the menu of the vibration meter are easily switchable.
Delivery Scope:
1 x Vibration Meter PCE-VT 3700
1 x Sensor with spiral cable PCE-VT 3xxx SENSOR
1 x Magnet adapter PCE-VT VMH
3 x 1.5 V AA batteries
1 x Quickstart guide
1 x Service bag
The vibration meter is ideal for maintenance workers to quickly check vibrating parts, machines and systems. This vibration meter shows the vibration acceleration, vibration velocity and vibration displacement directly on the display. You can use the device to quickly and reliably detect machine imbalances which can lead to, for example, bearing damage. The vibration meter is equipped with a mode that allows a measurement according to ISO 10816-3 to be carried out. The vibration meter analyzes the measured values and automatically shows a good / bad evaluation on the display.
The vibration meter is supplied with a sensor on the spiral cable, magnet adapter, service bag and batteries. The ISO factory certificate completes the scope of delivery. The display of the vibration meter is a colored graphic display, which makes operation easier, since all instructions and menu items are shown in plain text. The 12 languages in the menu of the vibration meter are easily switchable.
Delivery Scope:
1 x Vibration Meter PCE-VT 3700
1 x Sensor with spiral cable PCE-VT 3xxx SENSOR
1 x Magnet adapter PCE-VT VMH
3 x 1.5 V AA batteries
1 x Quickstart guide
1 x Service bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
