PCE Instruments Vibration Analyzer

Sebelum PPN:
Rp67.999.900 - Rp139.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibration meter with internal memory / Route measurement / Rechargeable battery / Software for evaluating the stored data / Measuring range up to 399.9 m/s² / PC interface / Optionally with ISO calibration certificate

The vibration meter is an ideal measuring device for fast and precise checking of vibrating parts, machines and systems. This vibration meter uses the external vibration sensor to determine the vibration displacement (measuring range 0.000 to 3.9 mm), the vibration velocity (measuring range 0.00 to 399.9 mm/s) and the vibration acceleration (measuring range 0.0 to 399.9 m/s²). Various measurement parameters are available for the vibration meter, such as RMS, peak, peak-peak and crest factor. The vibration meter is equipped with a mode that allows a measurement to be automatically evaluated according to the limit values ??of ISO 10816-3. The vibration meter analyzes the measured values ??and shows a corresponding good/bad rating on the display. The built-in battery in the vibration measuring device has a capacity of 2500 mAh and can be recharged directly via the built-in micro-USB interface.

In addition to the normal measuring mode, the vibration meter has an FFT mode. In the FFT mode, the frequency spectrum for the measured vibration speed or vibration acceleration is calculated and displayed. The calculated FFT lines are displayed in a graphic representation in an overall view for the entire frequency band and parallel to this in a zoom view to display the individual lines.

An additional function is route measurement. The route measurement is specially designed for recurring measurements at identical measuring points. This enables an orderly measurement of different measuring points. Because of its extensive measuring functions, the vibration meter is therefore used for maintenance and repair work on machines.

The measurement data displayed for the various measurement functions can be stored in the internal memory of the vibration meter. After a measurement, the measurement data stored on the vibration meter can be transferred to a PC via the built-in micro USB interface. The software for the vibration meter then enables a graphic and tabular analysis of the measured values. The software can export the measurement data as a CSV file for further processing. In order to keep the vibration measuring device up to date, the software can also perform an automatic firmware update in addition to analyzing the measurement data.

Delivery Scope:
1 x Vibration Meter PCE-VT 3900
1 x Sensor
1 x Spiral cable
1 x Magnetic adapter
1 x Micro USB cable
1 x USB stick with software and instructions
1 x Quick start guide
1 x Service bag

Ulasan Produk

Tidak ada ulasan