Sebelum PPN:
Rp14.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connection Type | 1/4inch SAE, 3/8inch SAE |
|---|---|
| Dimensions (LxWxH) (mm) | 390x140x260 |
| Oil Capacity (ml) | 660 |
| Operating Conditions (°C) | 5 to 40 (20 to 80 % r.F.) |
| Protection Class | IP20 |
| Storage Conditions (°C) | 5 to 40 (20 to 80 % r.F.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVAC Meter in Robust Housing / Flow Rate of 226 l/min / Filter for Reducing Oil Mist / Connections: 1/4" and 3/8"
The HVAC meter is equipped with a powerful motor that provides high torque. The motor power is 0.75 HP (550 W), ensuring reliable and efficient performance. With a high flow rate of 226 l/min., our HVAC meter is capable of efficiently extracting large volumes of refrigerants. The HVAC meter is equipped with connections of 1/4" and 3/8", allowing for versatility and adaptability to various refrigerant hoses and applications.
Our HVAC meter is equipped with a state-of-the-art filter element that effectively helps reduce oil mist. This filter element not only enhances the pump's lifespan but also ensures a cleaner working environment and contributes to environmental preservation. The ergonomically designed rubber handle enables secure transport and easy handling. An HVAC meter pump is used to evacuate air conditioning, refrigeration systems, or heat pumps before they are filled with refrigerant. This is crucial for removing moisture and air from the system, enhancing the efficiency of the air conditioning or heat pump.
Delivery Scope:
1 x HVAC Meter PCE-RVP 180
1 x 300 ml bottle
1 x 450 ml bottle
1 x User Manual
The HVAC meter is equipped with a powerful motor that provides high torque. The motor power is 0.75 HP (550 W), ensuring reliable and efficient performance. With a high flow rate of 226 l/min., our HVAC meter is capable of efficiently extracting large volumes of refrigerants. The HVAC meter is equipped with connections of 1/4" and 3/8", allowing for versatility and adaptability to various refrigerant hoses and applications.
Our HVAC meter is equipped with a state-of-the-art filter element that effectively helps reduce oil mist. This filter element not only enhances the pump's lifespan but also ensures a cleaner working environment and contributes to environmental preservation. The ergonomically designed rubber handle enables secure transport and easy handling. An HVAC meter pump is used to evacuate air conditioning, refrigeration systems, or heat pumps before they are filled with refrigerant. This is crucial for removing moisture and air from the system, enhancing the efficiency of the air conditioning or heat pump.
Delivery Scope:
1 x HVAC Meter PCE-RVP 180
1 x 300 ml bottle
1 x 450 ml bottle
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
