Spesifikasi
| Accuracy | ±4% + 2 positions |
|---|---|
| Auto Shut Off | Automatic after 10 minutes of inactivity |
| Device Dimensions (mm) | 68x200x30 |
| Display Size (mm) | 22 LCD |
| Light Sensor | Photodiode with UV correcting filter |
| Light Sensor Dimensions (mm) | 68x60x27 |
| Memory | Minimum maximum and hold values |
| Operating Conditions (°C) | 0 to 50 (max. 80% r.h.) |
| Over Range Indication | \"- - - -\" |
| Power | 9V battery |
| Ranges | 0.000 to 1.999 mW/cm² or 0.000 to 19.9 W/m²; 1.999 to 19.99 mW/cm² or or 19.99 to 199.9 W/m² |
| Resolution (mW/cm²) | 0.001 |
| Response Time (s) | 0.4 |
| Wavelength (nm) | Wide band of 290 to 390 |
| Zero Reset | By pressing a key |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UV measuring device / UV Light Metermeasures radiation UV, with an external sensor
The UV measuring device / UV Light Meter is a device used to measure UVA and UVB radiation. This accurate device operates on a wave length of 290 to 390nm. With this UV measuring device / UV Light Meter you can measure UVA radiation from the sun or in tanning salons in order to protect yourself from damage of high exposure and possible sunburn. With the industrial sector we frequently find elevated UVA radiation level, such as the arc light used in soldering. The UV UV measuring device / UV Light Meter is very versitile thanks to its external sensor. Other fields of use are the sterilization of UVA rays, photo chemical compensation, in virology laboratories or in DNA research
Delivery Scope:
1 x UV measuring device / UV Light Meter PCE-UV34
1 x Combined UV sensor
1 x 9V battery
1 x User's manual
The UV measuring device / UV Light Meter is a device used to measure UVA and UVB radiation. This accurate device operates on a wave length of 290 to 390nm. With this UV measuring device / UV Light Meter you can measure UVA radiation from the sun or in tanning salons in order to protect yourself from damage of high exposure and possible sunburn. With the industrial sector we frequently find elevated UVA radiation level, such as the arc light used in soldering. The UV UV measuring device / UV Light Meter is very versitile thanks to its external sensor. Other fields of use are the sterilization of UVA rays, photo chemical compensation, in virology laboratories or in DNA research
Delivery Scope:
1 x UV measuring device / UV Light Meter PCE-UV34
1 x Combined UV sensor
1 x 9V battery
1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
