Spesifikasi
| Alarm | Yes (when Extremes are Exceeded) |
|---|---|
| Alarm at Low Battery Voltage | Yes |
| Data Interface | USB for data transmission |
| Dimensions (mm) | 145x35x30 |
| Maximum Height Above Sea Level (m) | 2000 |
| Measurement Accuracy | m/s: ± (3% + 0.20 m/s); km/h: ± (3% + 1.0 km/h); Knots: ± (3% + 0.4 knots); miles/h: ± ( 3% + 0.4 miles/h); ft/min: ± (3% + 40 ft/m) |
| Measurement Range | 1.2-30.0 m / sec.; 4.3-108.0 km / h; 2.33-58.32 knots; 2.69-67.2 miles / h; 236-5906 ft / min |
| Measuring Mode | Automatic and manual start of the measurement |
| Operating Conditions | Indicated by red, yellow and green LEDs |
| Operating Conditions (°C) | 0 to 50 (<80% relative humidity) |
| PC Software | For data evaluation with graphical representation |
| Power Supply | Lithium Thionyl Chloride Battery, 3.6V Mignon |
| Protection Class | IP42 |
| Resolution | 0.01 m / s; 0.1 km / h; 0.1 knot; 0.1 mph; 1 ft / min |
| Selectable Recording Interval | 3 seconds, 5 seconds, 10 seconds, 30 seconds, 1 min, 5 mins, 10 mins, 30 mins, 1 hour, 2 hours, 3 hours, 6 hours, 12 hours |
| Sensor | Anemometer |
| Storage | For up to 60000 readings |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-ADL 11A Wind speed meter wind gauge for different units (m / s, knots, km / h) / Data logger function / Measured value memory for up to 60,000 values / USB interface / Software for evaluation / Configurable via PC software / Threaded hole for mounting
The wind speed meter PCE-ADL 11 is a data logger for wind speeds. The configuration on the wind measuring device is carried out via the supplied software and provides multiple settings for measurement. The wind speed meter measures various parameters. These include m / sec, km / h, knots, mph and ft / min. In addition to the measurement parameters, the measurement intervals can be set on the software by the wind measuring device. The data logger function accommodates 60,000 measured values. After completing the series of measurements, the data from the wind gauge can be read out on the computer via the software. The measurement results are displayed as either graphically as a curve or in tabular form.
The impeller installed on the wind gauge already responds to low flow velocities. In this case, the wind speed meter can be fixed by means of a mounting device. There is a threaded hole on the bottom of the wind gauge, so you can attach the unit firmly to the mounting bracket.
Delivery Scope:
1 x Wind speed meter PCE-ADL 11
1 x Mounting device
1 x Software
1 x Impeller
1 x 3.6V lithium thionyl chloride battery
1 x User manual
The wind speed meter PCE-ADL 11 is a data logger for wind speeds. The configuration on the wind measuring device is carried out via the supplied software and provides multiple settings for measurement. The wind speed meter measures various parameters. These include m / sec, km / h, knots, mph and ft / min. In addition to the measurement parameters, the measurement intervals can be set on the software by the wind measuring device. The data logger function accommodates 60,000 measured values. After completing the series of measurements, the data from the wind gauge can be read out on the computer via the software. The measurement results are displayed as either graphically as a curve or in tabular form.
The impeller installed on the wind gauge already responds to low flow velocities. In this case, the wind speed meter can be fixed by means of a mounting device. There is a threaded hole on the bottom of the wind gauge, so you can attach the unit firmly to the mounting bracket.
Delivery Scope:
1 x Wind speed meter PCE-ADL 11
1 x Mounting device
1 x Software
1 x Impeller
1 x 3.6V lithium thionyl chloride battery
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
