Sebelum PPN:
Rp3.399.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hygrometer for Temperature and Humidity / Compact /
Long battery life / 16,000 measured values storable The hygrometer records the air temperature and humidity and stores them internally. The compact thermo-hygrometer with a large memory (up to a maximum of 16,000 values) is primarily used for long-term registration, for example in the food sector (e.g. refrigerated counters in supermarkets, refrigerated transport, warehouses) or in the industrial sector (heating and cooling processes, machine temperatures, product warehouses...) An LED signals that the thermo-hygrometer is recording data. The values stored in the device are transferred to a PC or laptop and the software evaluates them graphically as a curve. Of course, the measured values are also displayed in a table. The storage can either be triggered manually or you program the thermo-hygrometer in advance (start and stop time, date and recording rate) to record on site.
The internal real-time clock with date allows the user to precisely program the events. The storage rate of the thermo-hygrometer is freely adjustable. The compact dimensions allow the thermo-hygrometer to fit almost anywhere. The current measurement can be ended and a new measurement started automatically by pressing the button on the thermo-hygrometer. This function of the thermo-hygrometer is particularly helpful when monitoring freight, if you want to check the transport back and forth without having to re-program the thermo-hygrometer.
Delivery Scope:
1 x Hygrometer PCE-HT 70
1 x Wall bracket
1 x CR2032 battery
1 x User manual
Long battery life / 16,000 measured values storable The hygrometer records the air temperature and humidity and stores them internally. The compact thermo-hygrometer with a large memory (up to a maximum of 16,000 values) is primarily used for long-term registration, for example in the food sector (e.g. refrigerated counters in supermarkets, refrigerated transport, warehouses) or in the industrial sector (heating and cooling processes, machine temperatures, product warehouses...) An LED signals that the thermo-hygrometer is recording data. The values stored in the device are transferred to a PC or laptop and the software evaluates them graphically as a curve. Of course, the measured values are also displayed in a table. The storage can either be triggered manually or you program the thermo-hygrometer in advance (start and stop time, date and recording rate) to record on site.
The internal real-time clock with date allows the user to precisely program the events. The storage rate of the thermo-hygrometer is freely adjustable. The compact dimensions allow the thermo-hygrometer to fit almost anywhere. The current measurement can be ended and a new measurement started automatically by pressing the button on the thermo-hygrometer. This function of the thermo-hygrometer is particularly helpful when monitoring freight, if you want to check the transport back and forth without having to re-program the thermo-hygrometer.
Delivery Scope:
1 x Hygrometer PCE-HT 70
1 x Wall bracket
1 x CR2032 battery
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
