Sebelum PPN:
Rp28.999.900 - Rp36.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (%) | 0.5 |
|---|---|
| Connection | 2-wire, PE |
| Connection Thread Cable Glands | M18 x 1.5 |
| Dimensions (mm) | 110x140x215 |
| Measuring Range (m) | 0-10 |
| Minimum Distance to the Wall (m) | 1 |
| Output Signal Resolution (mA) | 0.01 |
| Power Supply (V) | 24 DC |
| Protection Class | IP 66 |
| Resolution (m) | 0.001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultrasonic level indicator PCE-ULM 10
Ultrasonic level indicator with 4 to 20-mA output signal / Two-wire connection technology / With ambient temperature display / With level and distance display / Measuring depth 10 m (32.8 ft)
The ultrasonic level indicator is the ideal measuring device to determine the fill level of a silo. Thanks to the 4… 20-mA output signal, the ultrasonic level indicator can also be connected to the operational process control. This allows the measurement signal from the ultrasonic level indicator to be processed further. The ultrasonic level indicator can be used to check whether a silo is still sufficiently filled. The high IP protection class of the ultrasonic level indicator guarantees protection of the electrical components in the event of water leakage.
With a measuring range of 10 meters / 32.8 ft, larger silos can also be monitored with the ultrasonic level indicator. Depending on the application, the ultrasonic level indicator can indicate the level or the distance between the medium and the sensor as a measured value. The ambient temperature can also be measured with the ultrasonic level indicator. Thanks to the extensive functions and safety aspects, the ultrasonic level indicator is an ideal measuring device for monitoring silo systems.
Delivery Scope:
1 x Ultrasonic level indicator PCE-ULM 10
1 x Instruction manual
Ultrasonic level indicator with 4 to 20-mA output signal / Two-wire connection technology / With ambient temperature display / With level and distance display / Measuring depth 10 m (32.8 ft)
The ultrasonic level indicator is the ideal measuring device to determine the fill level of a silo. Thanks to the 4… 20-mA output signal, the ultrasonic level indicator can also be connected to the operational process control. This allows the measurement signal from the ultrasonic level indicator to be processed further. The ultrasonic level indicator can be used to check whether a silo is still sufficiently filled. The high IP protection class of the ultrasonic level indicator guarantees protection of the electrical components in the event of water leakage.
With a measuring range of 10 meters / 32.8 ft, larger silos can also be monitored with the ultrasonic level indicator. Depending on the application, the ultrasonic level indicator can indicate the level or the distance between the medium and the sensor as a measured value. The ambient temperature can also be measured with the ultrasonic level indicator. Thanks to the extensive functions and safety aspects, the ultrasonic level indicator is an ideal measuring device for monitoring silo systems.
Delivery Scope:
1 x Ultrasonic level indicator PCE-ULM 10
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
