Sebelum PPN:
Rp199.999.900 - Rp269.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Gas Leak Detector with a battery life of >10 hours / Soundproof headphones /
Rechargeable battery / Working frequency 40 kHz (± 2 kHz) / Various attachments /
Transport case for safe transport / Touchscreen / Laser
The condition monitoring gas leak detector is used in various areas of industry. For example, the condition monitoring gas leak detector is used on compressed air, gas, steam and vacuum systems, as well as on refrigeration systems and door seals. The working frequency of the condition monitoring gas leak detector is 40 kHz (± 2 kHz). The soundproof headphones on the leak detector ensure that it can also be used in extremely noisy environments. The condition monitoring gas leak detector is used wherever gases can escape from leaks in piping systems. The noises caused by the outflow are often in the ultrasonic range and are therefore imperceptible to the human ear.
The condition monitoring gas leak detector picks up this ultrasound via the sonic funnel and converts the inaudible ultrasound into audible frequencies. The laser pointer built into the condition monitoring gas leak detector enables the leak to be precisely targeted. The condition monitoring gas leak detector's horn has been designed to be able to pick up sound waves and focus them in such a way that it acts like a directional microphone and suppresses other noise.
Delivery Scope:
1 x Condition Monitoring Gas Leak Detector PCE-LDC 15
1 x Carrying case
1 x Mains power adapter
1 x Straightening tube with tip
1 x Sound horn
1 x Headphones
1 x Instruction manual
Rechargeable battery / Working frequency 40 kHz (± 2 kHz) / Various attachments /
Transport case for safe transport / Touchscreen / Laser
The condition monitoring gas leak detector is used in various areas of industry. For example, the condition monitoring gas leak detector is used on compressed air, gas, steam and vacuum systems, as well as on refrigeration systems and door seals. The working frequency of the condition monitoring gas leak detector is 40 kHz (± 2 kHz). The soundproof headphones on the leak detector ensure that it can also be used in extremely noisy environments. The condition monitoring gas leak detector is used wherever gases can escape from leaks in piping systems. The noises caused by the outflow are often in the ultrasonic range and are therefore imperceptible to the human ear.
The condition monitoring gas leak detector picks up this ultrasound via the sonic funnel and converts the inaudible ultrasound into audible frequencies. The laser pointer built into the condition monitoring gas leak detector enables the leak to be precisely targeted. The condition monitoring gas leak detector's horn has been designed to be able to pick up sound waves and focus them in such a way that it acts like a directional microphone and suppresses other noise.
Delivery Scope:
1 x Condition Monitoring Gas Leak Detector PCE-LDC 15
1 x Carrying case
1 x Mains power adapter
1 x Straightening tube with tip
1 x Sound horn
1 x Headphones
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
