Sebelum PPN:
Rp47.999.900 - Rp81.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultrasonic Flow Tester / Measurement of Flow and Volume Flow via Ultrasonic / Compatible with Various Pipe Materials and Fluids / Analog Output 4 to 20mA / RS485 Interface
Our ultrasonic flow tester offers the capability to measure flow rates from ±0.1 m/s to ±5 m/s using ultrasonic technology. This flow meter is suitable for small pipes with a diameter of DN4 and is compatible with various pipe materials such as steel, copper, aluminum, and plastics. Due to its compact design, it can be quickly and easily mounted on the pipe.
The flow meter's display provides information on flow velocity, date, and time. In another view, it also displays the volume flow rate for the day, month, and year. Additionally, the flow meter can output the measurement value as an analog signal (4 to 20mA) and digitally via an RS485 interface.
With a power supply range of 9 to 36 V DC, the ultrasonic flow tester is highly versatile and can be used in a wide range of applications. It comes with a 2m connection cable and coupling pads for improved signal transmission.
This flow meter can be used in various applications, including heating systems, cooling water systems, and industrial processes where flow monitoring and control are necessary.
Delivery Scope:
1 x Ultrasonic Flow Tester PCE-UFM 4
1 x 2m Connection Cable
4 x Coupling Pads
1 x User Manual
Our ultrasonic flow tester offers the capability to measure flow rates from ±0.1 m/s to ±5 m/s using ultrasonic technology. This flow meter is suitable for small pipes with a diameter of DN4 and is compatible with various pipe materials such as steel, copper, aluminum, and plastics. Due to its compact design, it can be quickly and easily mounted on the pipe.
The flow meter's display provides information on flow velocity, date, and time. In another view, it also displays the volume flow rate for the day, month, and year. Additionally, the flow meter can output the measurement value as an analog signal (4 to 20mA) and digitally via an RS485 interface.
With a power supply range of 9 to 36 V DC, the ultrasonic flow tester is highly versatile and can be used in a wide range of applications. It comes with a 2m connection cable and coupling pads for improved signal transmission.
This flow meter can be used in various applications, including heating systems, cooling water systems, and industrial processes where flow monitoring and control are necessary.
Delivery Scope:
1 x Ultrasonic Flow Tester PCE-UFM 4
1 x 2m Connection Cable
4 x Coupling Pads
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
