Spesifikasi
| Active Energy (kW) | 1-9999, ± (3.0% + 2 digits) (kWh Counter) |
|---|---|
| Active Power Measurement (kW) | 4-750, ± (3.0% + 5 digits) |
| Apparent Power Measurement (kVa) | 4-750, ± (3.0% + 5 digits) |
| Current (AC/TRMS, 50-200 Hz) (A) | 40 / 100 / 400 / 1000, ± (2.0% + 5 digits) |
| Dimensions (mm) | 105x47x294 |
| Display | 9999 values with bar graph and backlight |
| Frequency (Hz) | 50-200, ± (0.5% + 5 digits) |
| Internal Memory | 99 measurement values |
| Overvoltage Category | CAT IV 600 V / CAT III 1000 V |
| Phase Angle | 0-90°, ± 2.0° |
| Power Factor (cos φ) | 0.3-1 inductive or capacitive / ± (0.02% + 2 digits) |
| Power Supply | 1 x 9V Battery |
| Reactive Power Measurement (kVAr) | 4-750, ± (3.0% + 5 digits) |
| Voltage (V) | 100/400/750, ± (1.2% + 5 digits) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PCM 1 Three- / 3- Phase-Power Meter / 3-Phase Power Analyzer
Internal memory, USB cable and PC software / Three-phase power measurement / True RMS
PCE-PCM 1 is a multipurpose three- / 3- phase-power meter or power analyzer used to measure alternating current (AC), voltage (TRMS) and frequency to determine active (kW), apparent (kVA) and reactive (kVAR) power as well as active energy (kWh) consumption. Both the phase angle and the power factor (cos φ) are shown on the handheld power meter's large and easy-to-read backlit display.
The power analyzer aids in evaluating power and energy use in machines and electrical installations. The device's compact design allows for measurements to be taken in the field and on the go. Up to 99 measurement values can be saved to the internal memory of the power meter. The meter features a USB port, allowing for quick and easy data transfer to a PC for detailed analysis.
Delivery Scope:
1 x Three- / 3- Phase-Power Meter / 3-Phase Power Analyzer PCE-PCM1
3 x Red test leads
1 x Black test lead
3 x Red alligator clips
1 x Black alligator clip
1 x USB cable
1 x PC software
1 x 9V battery
1 x User manual
1 x Carrying case
Internal memory, USB cable and PC software / Three-phase power measurement / True RMS
PCE-PCM 1 is a multipurpose three- / 3- phase-power meter or power analyzer used to measure alternating current (AC), voltage (TRMS) and frequency to determine active (kW), apparent (kVA) and reactive (kVAR) power as well as active energy (kWh) consumption. Both the phase angle and the power factor (cos φ) are shown on the handheld power meter's large and easy-to-read backlit display.
The power analyzer aids in evaluating power and energy use in machines and electrical installations. The device's compact design allows for measurements to be taken in the field and on the go. Up to 99 measurement values can be saved to the internal memory of the power meter. The meter features a USB port, allowing for quick and easy data transfer to a PC for detailed analysis.
Delivery Scope:
1 x Three- / 3- Phase-Power Meter / 3-Phase Power Analyzer PCE-PCM1
3 x Red test leads
1 x Black test lead
3 x Red alligator clips
1 x Black alligator clip
1 x USB cable
1 x PC software
1 x 9V battery
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
