Sebelum PPN:
Rp139.999.900 - Rp759.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Storage medium | Internal Memory |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Universal Testing Machine / data memory / adaptor for 1/2", 1/4" and 3/8" mount / real-time curve / data transfer / peak hold
The Universal Testing Machine is a special device for checking torque wrenches. A direction of rotation indicator also provides immediate feedback on the current direction of movement. The Universal Testing Machine supports several units of measurement - including newton metres (Nm), kilogramme-force centimetres (kgf cm) and pound-force inches (lbf in) - and can therefore be flexibly adapted to a wide range of requirements.
Equipped with a real-time curve function, the Universal Testing Machine displays torque values directly on the 7-inch touchscreen, enabling visual monitoring of the measurement data in real time. The measurement data can be transferred to a USB pen drive in the form of a csv file via the USB interface. Adjustable limit values ensure increased control and safety during measurement. The practical peak hold function of the Universal Testing Machine enables peak values to be recorded for precise analysis of maximum loads. The Universal Testing Machine can be controlled by a computer via the Ethernet interface.
This Universal Testing Machine is a versatile and efficient tool that easily fulfils the requirements for quality assurance and measurement accuracy in modern working environments. The Universal Testing Machine is widely used in electrical manufacturing, mechanical engineering, the automotive industry and in professional research.
Delivery Scope:
1 x Universal Testing Machine PCE-TCT 100
1 x multi-tooth adaptor
1 x 1/4" adaptor
1 x 3/8" adaptor
1 x 1/2" adaptor
1 x open-end wrench 17/19
1 x Allen key
1 x IEC cable
The Universal Testing Machine is a special device for checking torque wrenches. A direction of rotation indicator also provides immediate feedback on the current direction of movement. The Universal Testing Machine supports several units of measurement - including newton metres (Nm), kilogramme-force centimetres (kgf cm) and pound-force inches (lbf in) - and can therefore be flexibly adapted to a wide range of requirements.
Equipped with a real-time curve function, the Universal Testing Machine displays torque values directly on the 7-inch touchscreen, enabling visual monitoring of the measurement data in real time. The measurement data can be transferred to a USB pen drive in the form of a csv file via the USB interface. Adjustable limit values ensure increased control and safety during measurement. The practical peak hold function of the Universal Testing Machine enables peak values to be recorded for precise analysis of maximum loads. The Universal Testing Machine can be controlled by a computer via the Ethernet interface.
This Universal Testing Machine is a versatile and efficient tool that easily fulfils the requirements for quality assurance and measurement accuracy in modern working environments. The Universal Testing Machine is widely used in electrical manufacturing, mechanical engineering, the automotive industry and in professional research.
Delivery Scope:
1 x Universal Testing Machine PCE-TCT 100
1 x multi-tooth adaptor
1 x 1/4" adaptor
1 x 3/8" adaptor
1 x 1/2" adaptor
1 x open-end wrench 17/19
1 x Allen key
1 x IEC cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)