PCE Instruments Timber Absolute Moisture Meter (Alat Ukur Kelembaban Kayu)

Sebelum PPN:
Rp37.999.900
Spesifikasi
Dimensions (mm)Approx. 165x80x33
Display Size (mm)12.7 LCD screen)
HousingPlastic
Power1 x 9V battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCE-WP24 Wood Moisture Analyzer

For noninvasive, nondestructive moisture measurements of wood, timber, lumber and other construction or building materials.

PCE-WP24 is a wood moisture analyzer or meter used to perform noninvasive, nondestructive moisture measurements of wood, timber and other construction or building materials. An ideal tool for assessing everything from lumber to floors and more, this moisture meter uses electromagnetic waves that penetrate approximately 50 mm / 1.96 inches to 60 mm / 2.36 inches deep (depending on substrate) to return a mean-value moisture content percentage.

To measure, simply select either wood or building material (BUILD. MAT.) on the meter and place the meter's electrodes on the surface of the substrate. For accurate results, be sure to calibrate the instrument before each use according to the instructions outlined in the user manual.

Delivery Scope:
1 x PCE-WP24 wood moisture analyzer
1 x battery
1 x carrying case
1 x user manual

Ulasan Produk

Tidak ada ulasan