Spesifikasi
| Dimensions (LxWxH) (mm) | 235x117x54 |
|---|---|
| Instruction Language | German, English |
| Menu Languages | English |
| Operating Conditions (°C) | 0 to 40 (85 % r.h.) |
| Plug Type | Euro plug device |
| Power Supply (V) | 12 DC |
| Protection Class Device | IP30 |
| Protection Class/Standard | IP 30 / IEC 61 010, 600 V / CAT III |
| Storage Capacity (GB) | 4 |
| Storage Capacity Additional Information | (99 storage locations with 350,000 data records each) |
| Storage Conditions (°C) | 0 to 40, 85 % r.h. |
| Storage medium | SD Card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-360 Single-Phase / 1-Phase Power Meter
Power-analyzing clamp meter with data logger functionality / Includes clamps, clips, leads, PC software and data cable
The PCE-360 is a Single-Phase Power Meter or clamp meter with data logger functionality. This versatile power analyzer can take single-phase and three-phase power measurements both in real time and over an extended time period. The PCE-360 is used for the analysis of voltage (V), current (A), active power (kW), apparent power (kVA), reactive power (kVar), power factor (cos Φ), phase angle (Φ), frequency (Hz), rotary field (UL > 50V), active energy (MWh), apparent energy (MVAh), reactive energy (MVArh), harmonics (1 to 63 order, via software), and waveforms (via software).
The meter's large and easy-to-read screen displays up to 10 measurements simultaneously. In manual mode, the device stores up to 99 measurements directly. In data logger mode, the device stores up to 10,000,000 sets of measurements to the 4 GB internal memory. Measured values are transferred easily to a PC using the included Windows-compatible software and data cable. In addition, four current clamps, four alligator clips, and four measuring leads are included in the delivery contents.
Delivery Scope:
1 x PCE-360 Three-Phase Power Data Logger
4 x Current clamps
4 x Measuring leads
4 x Alligator clips
8 x 1.5 V AA batteries
1 x Power adapter
1 x USB cable
1 x PC software CD-ROM
1 x User manual
1 x Carrying case
Power-analyzing clamp meter with data logger functionality / Includes clamps, clips, leads, PC software and data cable
The PCE-360 is a Single-Phase Power Meter or clamp meter with data logger functionality. This versatile power analyzer can take single-phase and three-phase power measurements both in real time and over an extended time period. The PCE-360 is used for the analysis of voltage (V), current (A), active power (kW), apparent power (kVA), reactive power (kVar), power factor (cos Φ), phase angle (Φ), frequency (Hz), rotary field (UL > 50V), active energy (MWh), apparent energy (MVAh), reactive energy (MVArh), harmonics (1 to 63 order, via software), and waveforms (via software).
The meter's large and easy-to-read screen displays up to 10 measurements simultaneously. In manual mode, the device stores up to 99 measurements directly. In data logger mode, the device stores up to 10,000,000 sets of measurements to the 4 GB internal memory. Measured values are transferred easily to a PC using the included Windows-compatible software and data cable. In addition, four current clamps, four alligator clips, and four measuring leads are included in the delivery contents.
Delivery Scope:
1 x PCE-360 Three-Phase Power Data Logger
4 x Current clamps
4 x Measuring leads
4 x Alligator clips
8 x 1.5 V AA batteries
1 x Power adapter
1 x USB cable
1 x PC software CD-ROM
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
