PCE Instruments Tachometer for Common Combustion Engines with Electric Ignition Starters
Spesifikasi
| Accuracy (rpm) | ± 10 |
|---|---|
| Dimensions (mm) | 160x58x39 |
| Display Size (mm) | 22 (6-digit LCD) |
| Housing | ABS plastic |
| Measurement Interval (s) | 0.5 |
| Measurement Range (rpm) | 100-20000 |
| Operating Temperature (°C) | 0 to 50 |
| Power Supply | 1 x 9V Battery |
| Resolution (rpm) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Rotation Meter
Measures revolutions in one-cylinder two-stroke and eight-cylinder four-stroke combustion engines with electric ignition starters
The Condition Monitoring Rotation Meter is a portable compact device used to measure revolutions per minute (rpm) in one-cylinder two-stroke and eight-cylinder four-stroke combustion engines with electric ignition starters. The handheld automotive Condition Monitoring Rotation Meter features an easy-to-read, backlit digital LCD display and flashlight functionality for low-light applications. When the inductive clip is placed on the ignition cable, revolutions are measured quickly and easily. Compatible with motorcycles, cars, trucks and more, the Condition Monitoring Rotation Meter is a versatile tool for use in garages, repair shops, factories and research and development (R&D) laboratories alike.
Delivery Scope:
1 x Condition Monitoring Rotation Meter PCE-AT 5
1 x Battery
1 x Cable with inductive clip
1 x User manual
Measures revolutions in one-cylinder two-stroke and eight-cylinder four-stroke combustion engines with electric ignition starters
The Condition Monitoring Rotation Meter is a portable compact device used to measure revolutions per minute (rpm) in one-cylinder two-stroke and eight-cylinder four-stroke combustion engines with electric ignition starters. The handheld automotive Condition Monitoring Rotation Meter features an easy-to-read, backlit digital LCD display and flashlight functionality for low-light applications. When the inductive clip is placed on the ignition cable, revolutions are measured quickly and easily. Compatible with motorcycles, cars, trucks and more, the Condition Monitoring Rotation Meter is a versatile tool for use in garages, repair shops, factories and research and development (R&D) laboratories alike.
Delivery Scope:
1 x Condition Monitoring Rotation Meter PCE-AT 5
1 x Battery
1 x Cable with inductive clip
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
