Spesifikasi
| Accuracy (dB) | ±2 |
|---|---|
| Alarm Mode | Acoustic: Voice output in German, English, Spanish, French, Japanese, Chinese; Visual: display background green, yellow, red |
| Depth (mm) | 49 |
| Display Refresh Rate (time/s) | 2 |
| Display Type | LCD with illumination |
| Frequency (Hz) | 31.5-8000 |
| Frequency Rating | A |
| Height (mm) | 197 |
| Interface | 3.5mm jack |
| Measurement Functions | MIN, MAX, HOLD, ALARM |
| Measurement Range (dB) | 35-135 |
| Memory Capacity | 15 seconds audio and sound level |
| Menu Languages | English |
| Microphone Type | Electret condenser |
| Operating Time (hour) | 60 |
| Plug Type | Euro plug device |
| Power Supply (V) | 9 |
| Power Supply Current (mA) | 1000 |
| Protection Class Device | IP20 |
| Resolution (dB) | 0.1 |
| Storage Conditions (°C) | -20 to 60, 10 to 75 % r.H |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Occupational sound level meter / noise level meter with integrated noise traffic light / three-colour display / audio output / remote control / visual and acoustic alarm
This modern occupational sound level meter / noise level meter is a versatile instrument with a range of innovative functions. An outstanding feature of the occupational sound level meter / noise level meter is the large LCD display designed as a noise traffic light. The integrated noise traffic light of the sound level meter / noise level meter provides the user with visual information on the current noise level at a glance. The green, orange and red color scheme allows the user to see immediately whether the noise level displayed by the sound level meter / noise level meter is within the acceptable range or whether action is required.
In addition to the visual displays, the sound level meter / noise level meter also offers an audible alarm that can be configured in six different languages. This multilingualism ensures broad international applicability.
Another plus point is the ability to set the limit values on the sound level meter / noise level meter individually. Users can adjust the limit values for visual and audible warnings according to their specific requirements and local conditions.
The integrated memory of the sound level meter / noise level meter has a capacity of 15 seconds and stores the audio and sound data. An audio output allows the user to record or process the measured sound level data externally. The sound level meter / noise level meter can be operated in both battery and mains mode.
With the IR remote control, the most important functions of the sound level meter / noise level meter can also be operated remotely in working environments with limited access or difficult conditions. The flexible use as a stand-alone or wall-mounted device makes the sound level meter / noise level meter adaptable for a wide range of application scenarios. This versatility and innovative features make the sound level meter / noise level meter a helpful tool in areas such as schools, kindergartens, conference rooms and rooms with similar uses.
Delivery Scope:
1 x PCE-TSM 5 sound level meter / noise level meter
1 x 9 V 1 A plug-in power supply
1 x remote control
1 x screwdriver
6 x 1.5 V AA battery
1 x operating instructions
1 x mounting material
This modern occupational sound level meter / noise level meter is a versatile instrument with a range of innovative functions. An outstanding feature of the occupational sound level meter / noise level meter is the large LCD display designed as a noise traffic light. The integrated noise traffic light of the sound level meter / noise level meter provides the user with visual information on the current noise level at a glance. The green, orange and red color scheme allows the user to see immediately whether the noise level displayed by the sound level meter / noise level meter is within the acceptable range or whether action is required.
In addition to the visual displays, the sound level meter / noise level meter also offers an audible alarm that can be configured in six different languages. This multilingualism ensures broad international applicability.
Another plus point is the ability to set the limit values on the sound level meter / noise level meter individually. Users can adjust the limit values for visual and audible warnings according to their specific requirements and local conditions.
The integrated memory of the sound level meter / noise level meter has a capacity of 15 seconds and stores the audio and sound data. An audio output allows the user to record or process the measured sound level data externally. The sound level meter / noise level meter can be operated in both battery and mains mode.
With the IR remote control, the most important functions of the sound level meter / noise level meter can also be operated remotely in working environments with limited access or difficult conditions. The flexible use as a stand-alone or wall-mounted device makes the sound level meter / noise level meter adaptable for a wide range of application scenarios. This versatility and innovative features make the sound level meter / noise level meter a helpful tool in areas such as schools, kindergartens, conference rooms and rooms with similar uses.
Delivery Scope:
1 x PCE-TSM 5 sound level meter / noise level meter
1 x 9 V 1 A plug-in power supply
1 x remote control
1 x screwdriver
6 x 1.5 V AA battery
1 x operating instructions
1 x mounting material
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
