Sebelum PPN:
Rp129.999.900 - Rp249.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Paint Test Equipment PCE-CRM 40
Measurement range up to 150,000 lx / Measures correlated color temperature (CCT) / Standard chromaticity diagrams according to CIE 1931 and CIE 1976 / Indicates wavelength / Presents tristimulus and RGB values / Includes USB interface, cable and PC software
With the paint test equipment, important photometric factors in the field of light measurement can be determined. These include the tristimulus values of XYZ, the u´ and v´ color location coordinates according to CIE 1976, and the xy color location coordinates according to CIE 1931. Moreover, further color statistics are measured as absolute values and differences. The user can determine the dominant wavelength within the sensitivity range of the paint test equipment, which is 360 … 780 nm, as well as the color density (Pe) and the correlated color temperature (CCT) in Kelvin.
Also, the paint test equipment can measure the illuminance in lux (lx) or foot-candle (fcd) as well as the light flux in lumens (lm) and show the color location in the RGB color space. Due to the ergonomic single-handed operation, the large display, memory, data interface and software, measurements with the paint test equipment can be carried out quickly and the results are reproducible. The test results can be recorded by means of the software. Its specifications make the paint test equipment perfectly suitable to classify and optimize lighting installations and conditions in various fields of application.
Delivery Scope:
1 x Paint Test Equipment PCE-CRM 40
1 x USB power adapter
1 x USB cable
1 x Attachment for punctual measurement
1 x USB stick
1 x Belt bag
1 x Carrying strap
1 x Carrying case
1 x User manual
Measurement range up to 150,000 lx / Measures correlated color temperature (CCT) / Standard chromaticity diagrams according to CIE 1931 and CIE 1976 / Indicates wavelength / Presents tristimulus and RGB values / Includes USB interface, cable and PC software
With the paint test equipment, important photometric factors in the field of light measurement can be determined. These include the tristimulus values of XYZ, the u´ and v´ color location coordinates according to CIE 1976, and the xy color location coordinates according to CIE 1931. Moreover, further color statistics are measured as absolute values and differences. The user can determine the dominant wavelength within the sensitivity range of the paint test equipment, which is 360 … 780 nm, as well as the color density (Pe) and the correlated color temperature (CCT) in Kelvin.
Also, the paint test equipment can measure the illuminance in lux (lx) or foot-candle (fcd) as well as the light flux in lumens (lm) and show the color location in the RGB color space. Due to the ergonomic single-handed operation, the large display, memory, data interface and software, measurements with the paint test equipment can be carried out quickly and the results are reproducible. The test results can be recorded by means of the software. Its specifications make the paint test equipment perfectly suitable to classify and optimize lighting installations and conditions in various fields of application.
Delivery Scope:
1 x Paint Test Equipment PCE-CRM 40
1 x USB power adapter
1 x USB cable
1 x Attachment for punctual measurement
1 x USB stick
1 x Belt bag
1 x Carrying strap
1 x Carrying case
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
