PCE Instruments Single Phase Power Logger

Sebelum PPN:
Rp49.999.900
Spesifikasi
Dimensions (mm)271x112x46
DisplayGraphic; LCD display, 128x64 with backlight
Energy Consumption (mA)Approx. 10
InterfaceUSB
Maximum Clamp Open (mm)55
Memory50000 readings
Operating Conditions (°C)-10 to 50
Operating Conditions (°F)14 to 122
Overload Indication\"OL ; = Overload
Power Supply2x; 1.5V AA; batteries
Protection StandardCAT III 600 V / EN 61010-2-032
Range SelectionAuto
Software and Data CableIncluded in the delivery. They can be used with Win 2000, XP, ME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-Phase Portable Power Analyzer with network analyzer / power and energy meter (real time) with data logger, graphic display, interface for PC and software The Three-Phase Portable Power Analyzer (Graphic Power Quality Analyzer) PCE-GPA 62 is used for single-phase or three-phase measurements of the active, reactive and apparent power, power factor, phase angle, energy, voltage, current as well as peaks and harmonics up to 50º of the harmonic waveform. The Three-Phase Portable Power Analyzer PCE-GPA 62 comes with a built-in graphic display to show network analyzer values. Measured values can be both recorded and transferred to a PC for further analysis. The Three-Phase Portable Power Analyzer PCE-GPA 62 is a professional handheld device to determine several parameters. Thanks to the backlight display, it is possible to get an accurate reading of measured values even with poor light conditions. Although the Three-Phase Portable Power Analyzer PCE-GPA 62 comes calibrated from the manufacturer, an optional laboratory calibration and certificate, that meets ISO standards, can be ordered separately with the device or when an annual recalibration is required.

Delivery Scope:
1 x Three-Phase Clamp Meter PCE-GPA 62
2 x Isolated measuring pins with 2 m / 6.6 ft of cable each
2 x Batteries
1 x Carrying case
1 x USB cable for a PC
1 x Software (in English)
1 x User's manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait