Spesifikasi
| Accumulator/Battery | 6x 1.5 V AA battery , alkaline-manganese |
|---|---|
| Alarm | Acoustic, Visual |
| Alarm Mode | Below, Above |
| Capacity (mAH) | 3000 |
| Dimensions (LxWxH) (mm) | 220x195x105 |
| Display Size (inch) | 4.7 |
| Display Type | LCD with illumination |
| Interface | RS232 |
| Measurement Functions | HOLD, MIN, MAX |
| Measurement Opening (mm) | Current clamp: max. 50 |
| Menu Languages | English (US) |
| Operating Conditions (°C) | 0 to 40 (0 to 80 % r.H) |
| Protection Class Device | IP30 |
| Safety Standard | CAT III 600 V |
| Standards | EN 61010-1, EN 61326-1 |
| Storage Capacity | 2000 data records |
| Storage Conditions (°C) | 0 to 40, 0 to 80 % r.H |
| Storage Interval of (s) | 1 |
| Storage Interval to (s) | 1 |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable Power Analyzer up to 9999 kW / Internal memory up to 2000 data records / HOLD function / PC software for data transfer / Alarm / Min/Max function
The portable power analyzer is a useful tool for precisely recording various electrical parameters. With a measuring range of 0 to 600 V for AC voltage and 0 to 1000 A for AC current, it offers sufficient flexibility for various applications. In addition to measuring active power, power factor, active energy and frequency, the portable power analyzer also allows you to monitor power consumption and the associated costs. With its compact dimensions of 220 x 195 x 105 mm, it is handy and easy to use.
The device's internal memory can store up to 2000 data records, which can be conveniently called up via the LC display. To transfer the data to a PC, however, it is necessary to install the supplied software, which enables both tabular and graphical visualisation of the data. The data can also be exported to a text document. Continuous data recording, which can be started via the portable power analyzer, takes place at intervals of one second until the memory is full. This memory can only be called up in the device. In addition, alarm functions can be set for upper and lower limit values for the measured power, AC voltage and AC current.
The integrated "cost function" allows the operator to set a cost factor to display the total cost of consumption. In addition, a weight factor can also be set to determine gas consumption, for example.
All in all, the portable power analyzer offers a wide range of applications and functionality for measuring and controlling electricity and energy consumption.
Delivery Scope:
1 x Portable Power Analyzer PCE-PA 720
1 x AC current clamp
2 x measuring leads
1 x PC software on USB stick
1 x data transfer cable
1 x operating instructions
6 x 1.5 V AA batteries
The portable power analyzer is a useful tool for precisely recording various electrical parameters. With a measuring range of 0 to 600 V for AC voltage and 0 to 1000 A for AC current, it offers sufficient flexibility for various applications. In addition to measuring active power, power factor, active energy and frequency, the portable power analyzer also allows you to monitor power consumption and the associated costs. With its compact dimensions of 220 x 195 x 105 mm, it is handy and easy to use.
The device's internal memory can store up to 2000 data records, which can be conveniently called up via the LC display. To transfer the data to a PC, however, it is necessary to install the supplied software, which enables both tabular and graphical visualisation of the data. The data can also be exported to a text document. Continuous data recording, which can be started via the portable power analyzer, takes place at intervals of one second until the memory is full. This memory can only be called up in the device. In addition, alarm functions can be set for upper and lower limit values for the measured power, AC voltage and AC current.
The integrated "cost function" allows the operator to set a cost factor to display the total cost of consumption. In addition, a weight factor can also be set to determine gas consumption, for example.
All in all, the portable power analyzer offers a wide range of applications and functionality for measuring and controlling electricity and energy consumption.
Delivery Scope:
1 x Portable Power Analyzer PCE-PA 720
1 x AC current clamp
2 x measuring leads
1 x PC software on USB stick
1 x data transfer cable
1 x operating instructions
6 x 1.5 V AA batteries
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
