Spesifikasi
| Auto Shut Off | After; 10 minutes of inactivity |
|---|---|
| Battery Life (hour) | Approx. 40 of normal use |
| Dimensions (mm) | 173x66x56 |
| Gases Detected | CFC / HFC refrigerants including R-134a, R-404A, Freon R-407C, R-410A and R-22 |
| Per Standard | EN ; 14624 |
| Power Supply | 4 x; AA batteries |
| Sensitivity | Adjustable high / low (per SAE J1627 rating criteria):; 6 g/yr or 30 g/yr for R-22 and R-134a; 8 g/yr or 40 g/yr for R404A, R-407C and R-410A |
| Sensor Tube Length (mm) | Approx. 390 |
| Test Cycle | Continuous |
| Warm-up Time (s) | Approx. 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-LD 1 CFC / HFC Refrigerant Gas Detector / Accurate, affordable handheld refrigerant leak locator
PCE-LD 1 is a portable handheld gas detector used to locate CFC/HFC refrigerant gas leaks. This highly sensitive gas leak detector can locate gas leaks from HVACR refrigeration systems even in areas contaminated by other gases. The gas sensor is located at the end of a 390 mm / 15.35 in flexible goose-neck tube, allowing unique access to hard-to-reach places.
Delivery Scope:
1 x PCE-LD 1 CFC / HFC refrigerant gas detector
1 x Gas sensor on tube
1 x Carrying case
4 x AA batteries
1 x Leak check bottle
1 x User manual
PCE-LD 1 is a portable handheld gas detector used to locate CFC/HFC refrigerant gas leaks. This highly sensitive gas leak detector can locate gas leaks from HVACR refrigeration systems even in areas contaminated by other gases. The gas sensor is located at the end of a 390 mm / 15.35 in flexible goose-neck tube, allowing unique access to hard-to-reach places.
Delivery Scope:
1 x PCE-LD 1 CFC / HFC refrigerant gas detector
1 x Gas sensor on tube
1 x Carrying case
4 x AA batteries
1 x Leak check bottle
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
