Spesifikasi
| Dimensions (mm) | 141x45x79 |
|---|---|
| Interface | USB |
| Measurement Accuracy | ± 1 |
| Measuring Range | 0-100 (0 is transparent and 100 is fully opaque) |
| Measuring Surface (mm) | 7x14 (elliptical) |
| Operating Conditions (°C) | 0 to 40 ( / 32 to 104°F, <85% rh) |
| Optical Measurement Angle (°) | 45 degree angle |
| Power Supply | 3.7V Li-ion battery |
| Repeatability | ± 0.3 |
| Resolution | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-RM 100 Surface testing - opacity meter
Reflectometer for determining the reflection of surfaces / Easy handling / Including calibration standard
The reflectometer is used to measure the reflection properties of surfaces. The PCE-RM 100 reflectometer is used in furniture construction, workplace control, lighting design etc. The reflectometer measures the reflectance of the surface in which a light is reflected from the surface. Subsequently, the reflection of the light is compared with an absolute black and an absolute white background, and from this the degree of reflection is determined mathematically. The reflectometer measures the surface reflectance according to the currently valid international standards ISO3906-1980, ISO3905, ISO2814.
The surface reflection is an important measure to detect, for example, whether a furniture surface for the human eye is too reflective and so unpleasant. Decisive for the reflection is the color and texture of the surface. The reflectometer PCE-RM 100 can measure this reflection directly in the development of furniture decors and the engineer can make a statement of quality.
Delivery Scope:
1 x Surface testing - gloss meter PCE-RM 100
1 x White & black standard
1 x White & black test box
1 x Power supply
1 x Cleaning cloth
1 x Carrying case
1 x Operating instructions
Reflectometer for determining the reflection of surfaces / Easy handling / Including calibration standard
The reflectometer is used to measure the reflection properties of surfaces. The PCE-RM 100 reflectometer is used in furniture construction, workplace control, lighting design etc. The reflectometer measures the reflectance of the surface in which a light is reflected from the surface. Subsequently, the reflection of the light is compared with an absolute black and an absolute white background, and from this the degree of reflection is determined mathematically. The reflectometer measures the surface reflectance according to the currently valid international standards ISO3906-1980, ISO3905, ISO2814.
The surface reflection is an important measure to detect, for example, whether a furniture surface for the human eye is too reflective and so unpleasant. Decisive for the reflection is the color and texture of the surface. The reflectometer PCE-RM 100 can measure this reflection directly in the development of furniture decors and the engineer can make a statement of quality.
Delivery Scope:
1 x Surface testing - gloss meter PCE-RM 100
1 x White & black standard
1 x White & black test box
1 x Power supply
1 x Cleaning cloth
1 x Carrying case
1 x Operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
