Spesifikasi
| Accuracy | 0 to 500°C / 32 to 932°F: 1.5% ± 2°C / 3.6°F; above 500°C: 2% ± 2°C / 3.6°F |
|---|---|
| Auto Off Function | The meter turns off after 20 seconds to save power |
| Data recording | On the PC in real time mode |
| Dimensions (LxWxH) (mm) | 191.5x126x60 |
| Emissivity | 0.1-1 |
| Energy Supply | 9V battery |
| Laser | <1mW, 630-670 nm, Class 2 (II) |
| Measuring Range (°C) | -50 to 1150; -50 to 0 |
| Measuring Spot | 50: 1 |
| Reaction Time (ms) | <250 |
| Resolution (°C) | 0.1 <1000; 1 > 1000 |
| Spectral Range (µm) | 8-14 |
| Storage Conditions (°C) | -20 to 60 (<80% RH) |
| Working Conditions (°C) | 0 to 50; 10 to 95% RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVAC Meter PCE-890UIR Thermometer PCE-890U up to 1150 ° C / 250 ms response time /LC display / Real-time mode via the software / High accuracy
The IR thermometer ensures easy handling, as well as fast and accurate measurements. The "non-contact" (contact) technology used in this IR thermometer makes it possible to measure the surface temperatures of hard to reach objects. The instrument can, inter alia, be used in order to measure the electrical appliances, extremely hot surfaces or moving objects. Typical applications of the USB IR thermometer are fire protection, road construction, marine and oil industry and many others.
If you have further questions about the temperature test instrument PCE-890U, please check the following technical data or use our contact form or call us. Our technicians and engineers will gladly give any kind of assistance concerning the field “USB IR thermometer” or any other products in the field of control technology, laboratory technology, instrumentation or the scales of PCE Instruments.
Delivery Scope:
1 x HVAC Meter PCE-890U
1 x USB cable
1 x Software
1 x User manual
The IR thermometer ensures easy handling, as well as fast and accurate measurements. The "non-contact" (contact) technology used in this IR thermometer makes it possible to measure the surface temperatures of hard to reach objects. The instrument can, inter alia, be used in order to measure the electrical appliances, extremely hot surfaces or moving objects. Typical applications of the USB IR thermometer are fire protection, road construction, marine and oil industry and many others.
If you have further questions about the temperature test instrument PCE-890U, please check the following technical data or use our contact form or call us. Our technicians and engineers will gladly give any kind of assistance concerning the field “USB IR thermometer” or any other products in the field of control technology, laboratory technology, instrumentation or the scales of PCE Instruments.
Delivery Scope:
1 x HVAC Meter PCE-890U
1 x USB cable
1 x Software
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
