Sebelum PPN:
Rp9.699.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Menu Languages | English, English (GB) |
|---|---|
| Protection Class Device | IP20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Indoor Gas Detector / Gas Detection Instrument / 2.1-inch HD touch screen / long-term data storage / automatic PDF generation / auto power off mode
Our Gas Detector / Gas Detection Instrument offers precise measurements of indoor radon concentrations with a measurement range from 2 Bq/m³ to 20 kBq/m³. The integrated radon pulse ionisation chamber sensor provides reliable results within one hour with an accuracy of 10 %. The data is updated every 10 minutes and can be displayed as a cumulative average and also as 12, 24, 48 and 96-hour values. Long-term data storage of up to 508 days enables automatic data backup and data export via USB using the USB flash drive protocol, so no additional software installation is required.
The Gas Detector / Gas Detection Instrument is equipped with a 2.1-inch HD touch screen that provides a clear, colour display of the current radon values. The screen's automatic energy-saving function and sleep mode optimise energy consumption. Our Gas Detector / Gas Detection Instrument features an audible alarm for elevated radon levels, real-time temperature and humidity detection and a long-life rechargeable lithium battery.
The Gas Detector / Gas Detection Instrument is suitable for use in homes, offices, schools and industrial buildings to ensure that radon levels remain within safe limits at all times. It is an important tool for homeowners, landlords and building contractors to effectively minimise health risks from radon exposure and ensure safe indoor air.
Delivery Scope:
1 x Gas Detector / Gas Detection Instrument PCE-RD 75
1 x USB C cable
1 x user manual
Our Gas Detector / Gas Detection Instrument offers precise measurements of indoor radon concentrations with a measurement range from 2 Bq/m³ to 20 kBq/m³. The integrated radon pulse ionisation chamber sensor provides reliable results within one hour with an accuracy of 10 %. The data is updated every 10 minutes and can be displayed as a cumulative average and also as 12, 24, 48 and 96-hour values. Long-term data storage of up to 508 days enables automatic data backup and data export via USB using the USB flash drive protocol, so no additional software installation is required.
The Gas Detector / Gas Detection Instrument is equipped with a 2.1-inch HD touch screen that provides a clear, colour display of the current radon values. The screen's automatic energy-saving function and sleep mode optimise energy consumption. Our Gas Detector / Gas Detection Instrument features an audible alarm for elevated radon levels, real-time temperature and humidity detection and a long-life rechargeable lithium battery.
The Gas Detector / Gas Detection Instrument is suitable for use in homes, offices, schools and industrial buildings to ensure that radon levels remain within safe limits at all times. It is an important tool for homeowners, landlords and building contractors to effectively minimise health risks from radon exposure and ensure safe indoor air.
Delivery Scope:
1 x Gas Detector / Gas Detection Instrument PCE-RD 75
1 x USB C cable
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
