PCE Instruments Radiation Detector with Acoustic Signal, Internal Memory and Software
Spesifikasi
| Certification | Yes, in the delivery a quality certification is included for every numbered meter |
|---|---|
| Consumption (mA) | Under 10 on average |
| Dimensions (mm) | 161x72x30 |
| Display | LCD display with 4 positions, numeric, with quasi-logarithmic denomination and representation and indication of functions. |
| Duration | More than 117000 h x 20 impulses / min (approx. 10 years) |
| Gamma Sensibility | 95.0 impulses / min for radiation Co60 |
| Housing | Novodur plastic, shock resistant |
| Internal Recording of the Impulses | Intervals to be selected. every 1 min., 10 min, 1 hour, 1 day y 7 days |
| Measurement Range (µSv/h) | 0.01-1000 |
| Measurement of the Impulses | 1-99s, 1-99min, 1-99h, Mean value 24h in µSv/h |
| Measuring Principle/Radiation Detector | Geiger-Müller counting tube, auto shut-off, stainless steel case with halogen filler; - Measurement length = 38.1 mm / 1.5 in; - Measurement diameter = 9.1 mm / .4 in; - Window = 1.5-2.5 mg/m² |
| Null Quota | < 10 impulses / min; with protection 3 mm Al y 50 mm Pb |
| Power | Internal battery |
| Radiation Type | Alpha radiation from 4 MeV; Beta radiation from 0.2 MeV; Gamma radiation from 0.02 MeV |
| Selection of the Diaphragm | Alpha + Beta + Gamma (without diaphragm); Beta + Gamma ( (approx 0,1 mm) alpha is totally protected); Gamma (display Al (approx 3 mm) alpha and beta radiation are totally protected approx. 2 MeV, it attenuates Gamma under 7%) |
| Software and Data Cable | Yes, in the delivery |
| Standard | - European standard CE; - USA standard FFC15 |
| Storage Capacity of the Internal Memory (KB) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Radiation Detector GS2 with acoustic signal, internal memory and software This professional Radiation Detector is a precise instrument to measure alpha, beta and gamma radioactivity. The Radiation Detector has a wide measuring range and can be used for diverse measurements types as for sporadic measurements in situations, long-lasting measurements or for controls.
The Radiation Detector provides with a certified measurement of the environmental radiation as well as the radiation which is artificially increased up to 500 times over the limit value. This Radiation Detector has diverse applications. This Geiger meter has been usually used in nuclear power stations. Everyday it is most commonly used in the control of imported goods, as well as to measure the food which has been previously irradiated. This Radiation Detector can be also used to measure natural radioactive radiation as the one which appears near the sea and it fulfills all the requirements when controlling building materials.
Radiation values can be recorded in the Radiation Detector memory or they can be transferred to a computer to be valued by means of a device included in the delivery (software and RS 232 data cable).
Delivery Scope:
1 x Radiation Detector GS2 with acoustic signal
1 x Software
1 x Data cable
1 x Battery
1 x User's manual
The Radiation Detector provides with a certified measurement of the environmental radiation as well as the radiation which is artificially increased up to 500 times over the limit value. This Radiation Detector has diverse applications. This Geiger meter has been usually used in nuclear power stations. Everyday it is most commonly used in the control of imported goods, as well as to measure the food which has been previously irradiated. This Radiation Detector can be also used to measure natural radioactive radiation as the one which appears near the sea and it fulfills all the requirements when controlling building materials.
Radiation values can be recorded in the Radiation Detector memory or they can be transferred to a computer to be valued by means of a device included in the delivery (software and RS 232 data cable).
Delivery Scope:
1 x Radiation Detector GS2 with acoustic signal
1 x Software
1 x Data cable
1 x Battery
1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
