Sebelum PPN:
Rp54.999.900 - Rp61.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Calibration | Automatic self-calibration |
|---|---|
| Data Memory | Up to 500 data sets |
| Dimensions (mm) | 80x45x157 |
| Humidity | 15-90 % RH |
| Interface | USB |
| Operating Temperature (°C) | 5 to 40 |
| Power Supply | Li-ion rechargeable batteries (3.7 V/1200 mAh); AC adapter 100 - 240 V to 5 VDC/1 A |
| Repeatability | <±2% |
| Resolution (ppm) | 0.01 |
| Response Time (s) | <30 |
| Sensor | Electrochemical sensor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Professional Formaldehyde Meter HFX205 to measure air after the evaporation of wooden material, flooring, furniture, textiles… / alarm signal exceeding of limit / USB-interface
This Alert Meter is designed to detect formaldehyde in air. The Alert Meter shows the formaldehyde-concentration on site and thereby avoids time-consuming and expensive analysis in laboratories. The formaldehyde Alert Meter runs with help of an electromechanical sensor and is designed to determine the current permitted limit. A measurement can be accomplished in less than 30 seconds. The concentration is measured in ppm units. Some substances such as ethanol, propanol or methanol can interfere with the measuring data. An optionally purchasable hygrometer-sensor allows for a correction of the measured data in order to achieve accurate measurements. The Alert Meter can be connected to a computer or laptop by means of the USB-Interface, thereby allowing an automatic and continuous measuring over a long period of time. Time and battery status are shown continuously on a display. Information on all the gass-measuring devices of PCE Instruments is shown below. For further information, please feel free to read the following technical data. Our engineers and technicians will gladly advise you on the measuring device for formaldehyde concentration or any other product in terms of regulation and control, or scales and balances of PCE Instruments.
Delivery Scope:
1 x Formaldehyde Meter HFX205
1 x rechargeable battery (Li-Ion)
1 x 230 V adaptor to recharge battery
1 x USB- cable
1 x software for online data-transfer
1 x instruction manual (in German language)
This Alert Meter is designed to detect formaldehyde in air. The Alert Meter shows the formaldehyde-concentration on site and thereby avoids time-consuming and expensive analysis in laboratories. The formaldehyde Alert Meter runs with help of an electromechanical sensor and is designed to determine the current permitted limit. A measurement can be accomplished in less than 30 seconds. The concentration is measured in ppm units. Some substances such as ethanol, propanol or methanol can interfere with the measuring data. An optionally purchasable hygrometer-sensor allows for a correction of the measured data in order to achieve accurate measurements. The Alert Meter can be connected to a computer or laptop by means of the USB-Interface, thereby allowing an automatic and continuous measuring over a long period of time. Time and battery status are shown continuously on a display. Information on all the gass-measuring devices of PCE Instruments is shown below. For further information, please feel free to read the following technical data. Our engineers and technicians will gladly advise you on the measuring device for formaldehyde concentration or any other product in terms of regulation and control, or scales and balances of PCE Instruments.
Delivery Scope:
1 x Formaldehyde Meter HFX205
1 x rechargeable battery (Li-Ion)
1 x 230 V adaptor to recharge battery
1 x USB- cable
1 x software for online data-transfer
1 x instruction manual (in German language)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
