Spesifikasi
| 24 Hour Measurement | Automatic measurement with data storage |
|---|---|
| AD Converter | 24 Bit |
| Accuracy | Class 2 |
| Alarm | Adjustable |
| Battery Run Time | min. 10 days |
| Charger | Victron Blue Smart 12 V / 4 A IP65 |
| Connections on the Suitcase | Microphone: TNC; 12 V charging voltage: XLR; 110 V / 230 V charging voltage: PowerCon TRU |
| Data Logging Interval | 1s-24h (adjustable) |
| Dimensions (cm) | 56x35x23 |
| Dimensions (mm) | 70x300x36 |
| Display | 160x160 Pixel LCD with backlight |
| Frequency Analysis (Hz-kHz) | Octave band filter: 20-8; 1/3 Octave band filter: 20-12.5 |
| Frequency Range (Hz-kHz) | 20-12.5 |
| Inherent Noise (dB) | Microphone: 20 (A), 26 (C), 31 (Z); Electronics: 14 (A), 19 (C), 24 (Z) |
| Interface | USB (Memory readable via software or directly as mass storage); RS232 |
| Internal Battery | 2x12V/12Ah lead gel |
| Measuring Display | Numerical; Bar graph; Graphical |
| Measuring Functions | LXY(SPL), LXeq, LXYSD, LXSEL, LXE, LXYmax, LXYmin, LXPeak, LXN. |
| Measuring Range (dBA) | 25-136 |
| Memory (GB) | 4 Micro SD card |
| Microphone | 1/2inch measurement microphone class 2; Sensitivity: 40 mV/PA; Frequency range: 20 Hz-12.5 kHz; Connection: TNC; Power supply: ICCP Standard |
| Microphone Cable Length (m) | 2 (with TNC connector) |
| Operating Time Battery Mode (hour) | Min. 10 |
| Power Supply | 4 x 1.5 V AA Batteries; 12 V / 1 A Power plug; 5 V / 1 A USB |
| Power Supply Cable Length (m) | 2 (with PowerCon TRU) |
| Protection | IP65 |
| Sample Rate | Standard: 48 kHz; LN Mode: 20 ms |
| Standard | GB/T3785.1-2010; GB/T3785.2-2010; IEC60651:1979; IEC60804:2000; IEC61672-1:2013; ANSI S1.4-1983; ANSI S1.43-1997 |
| Transport Case | PELI 1510 with rollers with grid foam |
| Voltage Output | AC 5V RMS; DC 10mV/db |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Outdoor Sound Level Data Logger PCE-428-EKIT incl. Outdoor Noise Level Meter Kit
Class II sound level meter with octave filter or 1/3 octave filter for frequency analysis / USB interface / Datalogger / A, B, C, Z rating / Fast, slow and pulse analysis
The outdoor sound level data logger PCE-428-EKIT is an optimal sound level meter for measurements at workplaces, construction sites, in traffic, airports, etc. The sound level meter is a class 2 device and is equipped with an octave band frequency filter. Optionally, the sound level meter PCE-428-EKIT can be upgraded with a 1/3 octave band filter. In addition to the numerical display of the measured value, a graph can show the course of the sound level. The sound level meter has different frequency ratings such as A, B, C and Z.
Furthermore, the outdoor sound level data logger can measure with the time estimates Fast, Slow, Pulse and Peak. The measuring range of the sound level meter ranges from 25 to 136 dbA at a frequency of 20 Hz to 12.5 kHz. The sound level meter can store 3 different measuring profiles. Here the user can decide which parameters the sound level meter should record. For example, you can choose between Laeq, LcPeak, LaFmax, LaFMin and so on.
The peak hold function in the sound level data logger makes it possible to record the maximum sound pressure level during a long-term measurement and to freeze it in the display. A 24 bit AD converter and the specially developed electronics from the sound level meter help to reduce the inherent noise to a very low level. A sampling of the measurement signal with more than 48 kHz allows a high accuracy and improved stability of the measured value on the sound level meter.
PCE-4xx-EKIT
An additional kit for outdoor sound measurement PCE-4xx-EKIT can be combined with the sound level meters PCE-428, 430 or PCE-432. This kit makes it possible to measure the outdoor noise with a sound level meter over a long period of time. The environmental noise monitoring system consists of a waterproof Peli carrying case with rollers. A charger and two additional lead gel batteries are installed in this case, which allows an operation of the sound monitor for up to 10 days. During the outdoor sound measurement, the case may remain closed. Due to the external connections for the microphone and the power supply all electronic components are protected from water.
The delivery scope of the outdoor sound monitor includes rain and wind protection as well as a wire mesh for the microphone. Also, a tripod is available with which the microphone can be placed outdoors. Also, the charger in the measuring kit PCE-4xx-EKIT is waterproof. Therefore, the charger may remain outdoors. The outdoor noise meter can be used, for example, for the sound measurement of road noise, aircraft and train noise, event noise, etc. The weather does not matter, hail, snow and rain are no problem for the kit for outdoor noise. If the PCE-432 sound level meter is combined with this measuring kit, it is even possible that the exact location of the sound level metering around the outside area is assigned via the GPS receiver.
Delivery Scope:
1 x Outdoor Sound Level Data Logger PCE-428-EKIT incl. Outdoor Noise Level Meter Kit
1 x 1/2" measurement microphone class 2
1 x Wind noise suppression (foam ball)
1 x USB interface cable
1 x Software is a free download
1 x Power adapter
1 x Suitcase
1 x User manual
1 x Outdoor Sound Level Meter Kit PCE-4xx-EKIT
1 x Waterproof PELI transport case
1 x Wind and rain protection for microphone of the PCE-4xx series
1 x Charger for internal batteries
2 x 12 V lead gel batteries
1 x Tripod
1 x 2 m / 6ft 6" microphone cable
1 x Connection cable for power supply 110 V / 230 V (optional Schuko or US connection)
Class II sound level meter with octave filter or 1/3 octave filter for frequency analysis / USB interface / Datalogger / A, B, C, Z rating / Fast, slow and pulse analysis
The outdoor sound level data logger PCE-428-EKIT is an optimal sound level meter for measurements at workplaces, construction sites, in traffic, airports, etc. The sound level meter is a class 2 device and is equipped with an octave band frequency filter. Optionally, the sound level meter PCE-428-EKIT can be upgraded with a 1/3 octave band filter. In addition to the numerical display of the measured value, a graph can show the course of the sound level. The sound level meter has different frequency ratings such as A, B, C and Z.
Furthermore, the outdoor sound level data logger can measure with the time estimates Fast, Slow, Pulse and Peak. The measuring range of the sound level meter ranges from 25 to 136 dbA at a frequency of 20 Hz to 12.5 kHz. The sound level meter can store 3 different measuring profiles. Here the user can decide which parameters the sound level meter should record. For example, you can choose between Laeq, LcPeak, LaFmax, LaFMin and so on.
The peak hold function in the sound level data logger makes it possible to record the maximum sound pressure level during a long-term measurement and to freeze it in the display. A 24 bit AD converter and the specially developed electronics from the sound level meter help to reduce the inherent noise to a very low level. A sampling of the measurement signal with more than 48 kHz allows a high accuracy and improved stability of the measured value on the sound level meter.
PCE-4xx-EKIT
An additional kit for outdoor sound measurement PCE-4xx-EKIT can be combined with the sound level meters PCE-428, 430 or PCE-432. This kit makes it possible to measure the outdoor noise with a sound level meter over a long period of time. The environmental noise monitoring system consists of a waterproof Peli carrying case with rollers. A charger and two additional lead gel batteries are installed in this case, which allows an operation of the sound monitor for up to 10 days. During the outdoor sound measurement, the case may remain closed. Due to the external connections for the microphone and the power supply all electronic components are protected from water.
The delivery scope of the outdoor sound monitor includes rain and wind protection as well as a wire mesh for the microphone. Also, a tripod is available with which the microphone can be placed outdoors. Also, the charger in the measuring kit PCE-4xx-EKIT is waterproof. Therefore, the charger may remain outdoors. The outdoor noise meter can be used, for example, for the sound measurement of road noise, aircraft and train noise, event noise, etc. The weather does not matter, hail, snow and rain are no problem for the kit for outdoor noise. If the PCE-432 sound level meter is combined with this measuring kit, it is even possible that the exact location of the sound level metering around the outside area is assigned via the GPS receiver.
Delivery Scope:
1 x Outdoor Sound Level Data Logger PCE-428-EKIT incl. Outdoor Noise Level Meter Kit
1 x 1/2" measurement microphone class 2
1 x Wind noise suppression (foam ball)
1 x USB interface cable
1 x Software is a free download
1 x Power adapter
1 x Suitcase
1 x User manual
1 x Outdoor Sound Level Meter Kit PCE-4xx-EKIT
1 x Waterproof PELI transport case
1 x Wind and rain protection for microphone of the PCE-4xx series
1 x Charger for internal batteries
2 x 12 V lead gel batteries
1 x Tripod
1 x 2 m / 6ft 6" microphone cable
1 x Connection cable for power supply 110 V / 230 V (optional Schuko or US connection)
Warning
The Outdoor Sound Level Meter PCE-428-EKIT comes with octave band filter. Optionally upgrade with a 1/3 octave band filter.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
