Sebelum PPN:
Rp66.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 160x75x90 |
|---|---|
| Interface | USB/RS-232 |
| Menu Languages | English, Chinese |
| Readability (GU) | 0.1 |
| Storage Temperature (°C) | -20 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gloss meter for use in quality and incoming goods control /60° measurement geometry / 3.5" TFT display / Fast measurement time / Internal data memory / Including evaluation sofware
The gloss meter PCE-GM 60 is an optical measuring instrument with a measuring geometry of 60°. The surface is analyzed by the gloss meter and then the result is shown. Every surface has the characteristic to reflect light. This feature is used by the glossmeter to send light onto the surface. This happens when the gloss meter PCE-IGM 60 is at an angle of 60°. A large part of the transmitted light penetrates the surface and the remaining light particles are reflected from the surface. Then the gloss meter calculates which gloss value the surface has, by the light that is reflected. The measured values thus obtained can be stored directly on the gloss meter.
Using the supplied software, it is possible to read out the data at a later time on the computer and analyze it. The fact that the glossmeter has a measuring range up to 2000 measurement points ensures that the majority of surfaces can be measured with the gloss meter.
Delivery Scope:
1 x Gloss Meter PCE-IGM 60
1 x Lithium-Ion-Battery
1 x Evaluation software (on CD-ROM)
1 x USB Cable
1 x Calibration plate
1 x Instruction manual
The gloss meter PCE-GM 60 is an optical measuring instrument with a measuring geometry of 60°. The surface is analyzed by the gloss meter and then the result is shown. Every surface has the characteristic to reflect light. This feature is used by the glossmeter to send light onto the surface. This happens when the gloss meter PCE-IGM 60 is at an angle of 60°. A large part of the transmitted light penetrates the surface and the remaining light particles are reflected from the surface. Then the gloss meter calculates which gloss value the surface has, by the light that is reflected. The measured values thus obtained can be stored directly on the gloss meter.
Using the supplied software, it is possible to read out the data at a later time on the computer and analyze it. The fact that the glossmeter has a measuring range up to 2000 measurement points ensures that the majority of surfaces can be measured with the gloss meter.
Delivery Scope:
1 x Gloss Meter PCE-IGM 60
1 x Lithium-Ion-Battery
1 x Evaluation software (on CD-ROM)
1 x USB Cable
1 x Calibration plate
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
