Spesifikasi
| AC (A) | 1300 with current clips |
|---|---|
| ACV input impedance (MΩ) | 10 |
| Clamp Dimensions (mm) | 210 x64 x33 |
| Data Output | USB or RS-232, depending on the connection cable |
| Data logger | SD |
| Display Size (mm) | 94.0 LCD (320x240 pixels) with LED backlight |
| Electrical Properties | AC V, AC A, active power, apparent power, power factor, phase angle, mains frequency |
| Input Current (mA) | Meter: 300 DC; Clamp: 34 DC |
| Jaw (mm) | 86 (exterior) |
| Maximum Diameter (mm) | 50 |
| Measurement Display Rate (s) | 1 |
| Measurement Sample Rate (s) | 2-7200 |
| Memory (GB) | SD card up to 16 |
| Meter Dimensions (mm) | 225x125x64 |
| Operating Frequency of Current Clamp (Hz-kHz) | 40-1 |
| Operating Humidity | < 80 % H.r. |
| Operating Temperature (°C) | 0 to 50 |
| Overload Protection | AC V/720Vrms |
| Power | 8 x 1.5 V AA batteries / mains component |
| Security Standard | IEC1010CAT III 600V |
| Tested Operating Frequency of Current Clamp (Hz) | 45-65 |
| Voltage Range (V) | 10-600 AC, automatic range selection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PA 8000 HVAC Meter
real time measurement with registration in the SD card / Integrated timer and calendar to record data / Active, apparent, and reactive power
The PCE-PA 8000 HVAC Meter is able to measure and record the power in both single-phase or three-phase circuits. With the PCE-PA 8000 HVAC Meter you will be able to perform prolonged measurements. Measurement values are saved in xls format on the included SD card of our HVAC Meter to be easily analyzed on the computer. Measurement sample rate can be set from 2 to 7200 seconds. The PCE-PA 8000 HVAC Meter can also measure power and determine both power factor and phase angle. The clamps of the PCE-PA 8000 HVAC Meter can be used for cables with a diameter of 50 mm / 2.0 in.
The PCE-PA 8000 is the ideal tool to be used in power supply networks. Its 3.7 in / 94 mm display allows you to read all measured values for a quick analysis as well as providing a view of the current, voltage, and power.
Delivery Scope:
1 x PCE-PA 8000 HVAC Meter
3 x Current clamps
4 x Test cables
4 x Alligator clips
1 x 2 GB SD card
1 x 9 V DC mains component
8 x Batteries 1.5 V AA
1 x Carrying case
real time measurement with registration in the SD card / Integrated timer and calendar to record data / Active, apparent, and reactive power
The PCE-PA 8000 HVAC Meter is able to measure and record the power in both single-phase or three-phase circuits. With the PCE-PA 8000 HVAC Meter you will be able to perform prolonged measurements. Measurement values are saved in xls format on the included SD card of our HVAC Meter to be easily analyzed on the computer. Measurement sample rate can be set from 2 to 7200 seconds. The PCE-PA 8000 HVAC Meter can also measure power and determine both power factor and phase angle. The clamps of the PCE-PA 8000 HVAC Meter can be used for cables with a diameter of 50 mm / 2.0 in.
The PCE-PA 8000 is the ideal tool to be used in power supply networks. Its 3.7 in / 94 mm display allows you to read all measured values for a quick analysis as well as providing a view of the current, voltage, and power.
Delivery Scope:
1 x PCE-PA 8000 HVAC Meter
3 x Current clamps
4 x Test cables
4 x Alligator clips
1 x 2 GB SD card
1 x 9 V DC mains component
8 x Batteries 1.5 V AA
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
