Sebelum PPN:
Rp119.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 257x155x57 |
|---|---|
| Display | Backlit LCD with dot matrix |
| Memory | 512 kB for a maximum 52420 readings taken by 1 phase / 2 conductors |
| Port | USB |
| Power | 8 AA batteries (Mignon) |
| Type of Protection / Standards | IEC 61010, 600 V/CAT III |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-830-1 Portable Power Analyzer with 3 phases / Measures power and analyses harmonics / Includes memory, interface, and software
The PCE-830 Portable Power Analyzer is used for measuring one to three phases of electrical quantities for alternating current (AC). This 3-Phase Portable Power Analyzer also measures parameters such as voltage, current, frequency, harmonics, and power as well as indicating, according to standard EN50160, harmonic values, interharmonics, and asymmetrics. Interference, such as interruptions, leaks, overloads, or transience (from 16 µs) are detected with their corresponding values. The backlit LCD, with high resolution, can show up to 35 parameters simultaneously. Up to 3 clips can be attached at the same time to the Portable Power Analyzer.
In data logger mode, it can save up to 17,470 readings (3 phases / 4 conductors), in a simpler set up (1 phase / 2 conductors) it can save up to 52,400 readings, split into 85 groups. All this makes the PCE-830 Portable Power Analyzer the ideal instrument for taking measurements over long durations. Measurement values obtained can be sent to a computer and be processed with the included analysis software. The device comes with everything needed to be measuring and analysing from the moment it arrives. Although the Portable Power Analyzer comes calibrated from the manufacturer, an optional laboratory calibration and certificate, that meets ISO standards, can be ordered separately with the device or when a recalibration is required.
Delivery Scope:
1 x PCE-830 Portable Power Analyzer
3 x Amp clamps - PCE-6801
4 x Alligator clips
4 x Safety test lines (3 m / 3.3 ft long),
8 x Batteries
1 x Mains adaptor
1 x Carrying case
1 x USB cable software
1 x User's manual
The PCE-830 Portable Power Analyzer is used for measuring one to three phases of electrical quantities for alternating current (AC). This 3-Phase Portable Power Analyzer also measures parameters such as voltage, current, frequency, harmonics, and power as well as indicating, according to standard EN50160, harmonic values, interharmonics, and asymmetrics. Interference, such as interruptions, leaks, overloads, or transience (from 16 µs) are detected with their corresponding values. The backlit LCD, with high resolution, can show up to 35 parameters simultaneously. Up to 3 clips can be attached at the same time to the Portable Power Analyzer.
In data logger mode, it can save up to 17,470 readings (3 phases / 4 conductors), in a simpler set up (1 phase / 2 conductors) it can save up to 52,400 readings, split into 85 groups. All this makes the PCE-830 Portable Power Analyzer the ideal instrument for taking measurements over long durations. Measurement values obtained can be sent to a computer and be processed with the included analysis software. The device comes with everything needed to be measuring and analysing from the moment it arrives. Although the Portable Power Analyzer comes calibrated from the manufacturer, an optional laboratory calibration and certificate, that meets ISO standards, can be ordered separately with the device or when a recalibration is required.
Delivery Scope:
1 x PCE-830 Portable Power Analyzer
3 x Amp clamps - PCE-6801
4 x Alligator clips
4 x Safety test lines (3 m / 3.3 ft long),
8 x Batteries
1 x Mains adaptor
1 x Carrying case
1 x USB cable software
1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
