Sebelum PPN:
Rp48.999.900 - Rp60.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Air Temperature Measurement Range (°C) | 0 to +50 |
|---|---|
| Coincidence Error | < 5% at 2000000 particles per ft³ |
| Counting Mode | Cumulative, differential, concentration |
| Flow Rate (L/minute) | 2.83 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PCO 1 Airborne Particle-Counting Hygiene Meter
Handheld laser particle counter for monitoring clean room particulate concentrations, indoor air quality and exposure to dust
This is an airborne particle-counting hygiene meter or dust measuring device for measuring the concentration of particles in the air. The handheld particle counter is ideal for monitoring clean rooms, indoor air quality, exposure to exhaust, tobacco or cigarette smoke and other harmful air pollutants, and levels of airborne dust. Cigarette smoke particles mainly are distributed in the size range from 0.1 to 1.0 micron.
A variety of materials are explosible in dust form. Some examples include: food (e.g., candy, sugar, spice, starch, flour and feed), grain, tobacco, plastics, wood, paper, pulp, rubber, pesticides, pharmaceuticals, dyes, coal and metals (e.g., aluminum, chromium, iron, magnesium and zinc). These materials are used in agriculture, chemical manufacturing, pharmaceutical production, furniture, textiles, fossil fuel power generation, recycling operations, metal working and processing (including additive manufacturing and 3D printing) and many other industries and processes.
In addition to being a combustion hazard, certain kinds of dust can be a health hazard. Exposure (such as skin contact, eye contact and inhalation) can be linked to sneezing, a stuffy or runny nose, itchy or red eyes, headaches, fatigue, fever, cough, shortness of breath, dermatitis, asthma, bronchitis, pneumonia (e.g., Legionnaires’ disease and hypersensitivity pneumonitis) and cancer.
Delivery Scope:
1 x PCE-PCO 1 airborne particle-counting hygiene meter
1 x zero filter
1 x rechargeable battery
1 x charger
1 x USB cable
1 x user manual
1 x CD-ROM (software)
1 x mini tripod
1 x hard case
Handheld laser particle counter for monitoring clean room particulate concentrations, indoor air quality and exposure to dust
This is an airborne particle-counting hygiene meter or dust measuring device for measuring the concentration of particles in the air. The handheld particle counter is ideal for monitoring clean rooms, indoor air quality, exposure to exhaust, tobacco or cigarette smoke and other harmful air pollutants, and levels of airborne dust. Cigarette smoke particles mainly are distributed in the size range from 0.1 to 1.0 micron.
A variety of materials are explosible in dust form. Some examples include: food (e.g., candy, sugar, spice, starch, flour and feed), grain, tobacco, plastics, wood, paper, pulp, rubber, pesticides, pharmaceuticals, dyes, coal and metals (e.g., aluminum, chromium, iron, magnesium and zinc). These materials are used in agriculture, chemical manufacturing, pharmaceutical production, furniture, textiles, fossil fuel power generation, recycling operations, metal working and processing (including additive manufacturing and 3D printing) and many other industries and processes.
In addition to being a combustion hazard, certain kinds of dust can be a health hazard. Exposure (such as skin contact, eye contact and inhalation) can be linked to sneezing, a stuffy or runny nose, itchy or red eyes, headaches, fatigue, fever, cough, shortness of breath, dermatitis, asthma, bronchitis, pneumonia (e.g., Legionnaires’ disease and hypersensitivity pneumonitis) and cancer.
Delivery Scope:
1 x PCE-PCO 1 airborne particle-counting hygiene meter
1 x zero filter
1 x rechargeable battery
1 x charger
1 x USB cable
1 x user manual
1 x CD-ROM (software)
1 x mini tripod
1 x hard case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
