Sebelum PPN:
Rp22.999.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automatic Power Off (minute) | 4 |
|---|---|
| Capacity (mAH) | 3000 |
| Display Size (inch) | 1.4 |
| Display Type | LED |
| Measuring Functions | HOLD |
| Measuring Rate (per second) | 1 x |
| Operating Conditions (°C) | 0 to 60 (0 to 80 % RH) |
| Peak Wavelength (N m) | 365 |
| Protection Class Device | IP20 |
| Rechargeable Battery | 2 x 1.5V AA battery; Alkali-manganese |
| Storage Conditions (°C) | 0 to 60, 0 to 80 % RH |
| Wavelength Range (nm) | 300-390 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UV Meter / UV Tester / Internal sensor / Hold function / Battery operation / Compact and lightweight / Automatic switch-off
The UV Meter / UV Tester is a compact measuring device for detecting UV-A radiation in the range of 300 to 390 nm, with a peak wavelength of 365 nm. The UV Meter / UV Tester measures radiation intensities from 0 to 19,999 µW/cm² with a resolution of 1 µW/cm² and an accuracy of ±4% FS. The measuring rate is one measurement per second, a hold function enables the current value to be recorded.
The UV Meter / UV Tester has an integrated sensor, an easy-to-read 1.4-inch LED display, a battery indicator and automatic switch-off after 4 minutes to save energy. It is powered by two 1.5V AA batteries, which makes mobile use particularly convenient.
The UV Meter / UV Tester is ideal for applications such as UV curing in industry, UV controls in medicine, occupational safety measurements and laboratory and environmental technology. The combination of integrated sensor, high accuracy and user-friendly design makes it a reliable tool for a wide range of professional requirements.
Delivery Scope:
1 x UV Meter / UV Tester PCE-UVA 36
1 x Instruction manual
2 x 1.5V AA batteries
The UV Meter / UV Tester is a compact measuring device for detecting UV-A radiation in the range of 300 to 390 nm, with a peak wavelength of 365 nm. The UV Meter / UV Tester measures radiation intensities from 0 to 19,999 µW/cm² with a resolution of 1 µW/cm² and an accuracy of ±4% FS. The measuring rate is one measurement per second, a hold function enables the current value to be recorded.
The UV Meter / UV Tester has an integrated sensor, an easy-to-read 1.4-inch LED display, a battery indicator and automatic switch-off after 4 minutes to save energy. It is powered by two 1.5V AA batteries, which makes mobile use particularly convenient.
The UV Meter / UV Tester is ideal for applications such as UV curing in industry, UV controls in medicine, occupational safety measurements and laboratory and environmental technology. The combination of integrated sensor, high accuracy and user-friendly design makes it a reliable tool for a wide range of professional requirements.
Delivery Scope:
1 x UV Meter / UV Tester PCE-UVA 36
1 x Instruction manual
2 x 1.5V AA batteries
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
