Sebelum PPN:
Rp129.999.900 - Rp209.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automatic Power Off | 10 minutes / 1-30 minutes adjustable |
|---|---|
| Charging Status | Bar indicator |
| Charging Time (hour) | Approx. 4 |
| Dimensions (LxWxH) (mm) | Approx. 100x100x120 |
| Dynamic Force of Vibration Exciter (N) | 10 |
| Level Indication | Error percentage (%) display, above ± 3 % audible alert |
| Maximum Operating Hours With Rechargeable Battery (hour) | Approx. 5 at a weight of 100 g / 0.22 lb |
| Maximum Tightening Torque Of Vibration Exciter (N m) | 2 |
| Operating Humidity Range (%) | < 90 at 30°C/86°F, non-condensing |
| Power Supply | Built-in NiMH rechargeable battery, 7.2 V/1.6 Ah |
| Settling Time (s) | ≤10 |
| Stray Magnetic Field At the Vibration Head (mT) | < 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VC20 Portable Shaker Vibration Calibrator
For vibration acceleration, velocity and displacement
PCE-VC20 is a portable shaker vibration calibrator used to calibrate vibration sensors, meters, analyzers and testers. Suitable for calibrating equipment weighing up to 600 g (1.32 lb), this vibration calibrator generates mechanical vibrations with a quartz-stabilized vibration frequency of 159.15 Hz (radian frequency 1000/s).
PCE-VC20 features load-independent vibration magnitude with an RMS of:
- 10 m/s² vibration acceleration
- 10 mm/s vibration velocity
- 10 µm vibration displacement
A control circuit and reference accelerometer inside the excitation or shaker head work in tandem to keep the vibration level constant. A display indicates the error percentage (%). The error % represents the deviation of the target value from the measured amplitude. In settled conditions, the display should come close to 0.0 % if the calibration is correct. If the error % is above 3 %, the device sounds an audible alert to indicate that the error limit is exceeded. In addition, the vibration calibrator switches off automatically in case of overload. Sensors can be connected via magnet or thread. A thread adapter is included in the delivery contents to accommodate M3, M5, M8, 1/4"-28 and UNF 10-32 threads.
The vibration calibrator has many versatile features for field and laboratory use, including a built-in rechargeable battery, battery-saving automatic power-off function, battery charge indicator and AC power adapter for charging. In addition, the supplied carrying case allows for convenient handling and safe transport.
Delivery Scope:
1 x PCE-VC20 portable shaker vibration calibrator
1 x thread adapter (M3, M5, M8, 1/4"-28, UNF 10-32)
1 x battery-charging power adapter (100 ... 240 V AC; 50 / 60 Hz)
1 x factory calibration certificate
1 x user manual
1 x carrying case
For vibration acceleration, velocity and displacement
PCE-VC20 is a portable shaker vibration calibrator used to calibrate vibration sensors, meters, analyzers and testers. Suitable for calibrating equipment weighing up to 600 g (1.32 lb), this vibration calibrator generates mechanical vibrations with a quartz-stabilized vibration frequency of 159.15 Hz (radian frequency 1000/s).
PCE-VC20 features load-independent vibration magnitude with an RMS of:
- 10 m/s² vibration acceleration
- 10 mm/s vibration velocity
- 10 µm vibration displacement
A control circuit and reference accelerometer inside the excitation or shaker head work in tandem to keep the vibration level constant. A display indicates the error percentage (%). The error % represents the deviation of the target value from the measured amplitude. In settled conditions, the display should come close to 0.0 % if the calibration is correct. If the error % is above 3 %, the device sounds an audible alert to indicate that the error limit is exceeded. In addition, the vibration calibrator switches off automatically in case of overload. Sensors can be connected via magnet or thread. A thread adapter is included in the delivery contents to accommodate M3, M5, M8, 1/4"-28 and UNF 10-32 threads.
The vibration calibrator has many versatile features for field and laboratory use, including a built-in rechargeable battery, battery-saving automatic power-off function, battery charge indicator and AC power adapter for charging. In addition, the supplied carrying case allows for convenient handling and safe transport.
Delivery Scope:
1 x PCE-VC20 portable shaker vibration calibrator
1 x thread adapter (M3, M5, M8, 1/4"-28, UNF 10-32)
1 x battery-charging power adapter (100 ... 240 V AC; 50 / 60 Hz)
1 x factory calibration certificate
1 x user manual
1 x carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)