Sebelum PPN:
Rp35.999.900 - Rp56.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Temperature data logger for indicative measurement / Adjustable alarm limits / Data logger / Micro USB charging interface / Measuring range 0 to 1000 µg/m³ / Mass concentration / Approx. 9 hours of battery life / 3.2" color display / Carrying case / 1/4" tripod connection
The temperature data logger is used in offices, workshops or in laboratories to carry out indicative measurements of the environmental conditions. In addition to the number of particles, the particle counter determines the mass concentration of PM2.5 and PM10 in the measuring range 0 … 1000 µg/m³. In addition, the temperature and the ambient humidity are measured. With the alarm limit function, limit values for PM2.5 can be set on the particle counter.
During a measurement it is possible to record the measured values with the temperature data logger. A memory with a storage capacity of approx. 12 measurement runs, each with 999 measurement points, is available for the particle counter. The interval can be set at different times on the particle counter.
The 8 Wh battery can be charged via the micro USB interface. The battery used in the temperature data logger enables an operating time of approx. 9 hours. Thus, the particle counter can carry out measurements over an entire working day before it has to be recharged. Since the battery is not permanently installed in the particle counter, it can be easily replaced.
Delivery Scope:
1 x Temperature Data Logger PCE-MPC 15
1 x Carrying case
1 x 18650 battery
1 x Mini tripod
1 x Micro USB cable
1 x USB power adapter
1 x Instruction manual
The temperature data logger is used in offices, workshops or in laboratories to carry out indicative measurements of the environmental conditions. In addition to the number of particles, the particle counter determines the mass concentration of PM2.5 and PM10 in the measuring range 0 … 1000 µg/m³. In addition, the temperature and the ambient humidity are measured. With the alarm limit function, limit values for PM2.5 can be set on the particle counter.
During a measurement it is possible to record the measured values with the temperature data logger. A memory with a storage capacity of approx. 12 measurement runs, each with 999 measurement points, is available for the particle counter. The interval can be set at different times on the particle counter.
The 8 Wh battery can be charged via the micro USB interface. The battery used in the temperature data logger enables an operating time of approx. 9 hours. Thus, the particle counter can carry out measurements over an entire working day before it has to be recharged. Since the battery is not permanently installed in the particle counter, it can be easily replaced.
Delivery Scope:
1 x Temperature Data Logger PCE-MPC 15
1 x Carrying case
1 x 18650 battery
1 x Mini tripod
1 x Micro USB cable
1 x USB power adapter
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
