PCE Instruments Portable Moisture Tester for Pellet (Alat Ukur Kelembaban Pellet)

Sebelum PPN:
Rp42.999.900
Spesifikasi
Automatic Power Offafter approx. 10 minutes
Battery LifeApprox. 10000 measurements
Carrying Case Dimensions (mm)80x12500
DisplayLCD
Measuring Range Moisture10-20 %
Measuring Sensor (mm)10x1000, stainless steel
Power Supply12 V battery type 23A
Resolution (%)0.1
Response Time (s)Approx. 3
Temperature Compensation (°C)Manually 0 to +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable wood moisture Tester / sensor length 1000 mm / battery- powered / measuring range 10% to 20 % / easy, low-cost and quick measuring

The wood moisture tester PCE-PEL 20 was designed in collaboration with biomass power plant operators. Since the heating value of pellets depends strongly on its moisture the wood moisture tester ensures high efficiency. The pellets moisture tester performs a resistance moisture detection. This means that the wood moisture meter measures the resistance of the test sample in order to gain information about its moisture due to its characteristic curve. Therefore it is of great importance to select the appropriate characteristic curve and temperature of the wood moisture meter.

The wood moisture tester is applicable for comparative measurements of pellets that are made of either sawdust, wood chips, straw, hay, scraps of pellets, shells of sunflowers, buckwheat, corn, soy, etc. Therefore, simply plunge the 1000 mm long sensor into the pile of pellets and the measuring data will be collected after its stabilization. The wood moisture tester only measures at the tip of its sensor-probe. It is advised to perform several measurements at different points in order to achieve an adequate overview of the water content of the pile. Thus the wood moisture tester PCE-PEL 20 helps providing quick, easy and low-cost information about pellets moisture.

Delivery Scope:
1 x wood moisture tester PCE-PEL 20
1 x battery
1 x instruction manual
1 x carrying case

Ulasan Produk

Tidak ada ulasan