Sebelum PPN:
Rp40.999.900 - Rp45.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Material Hardness Tester for metals
9 materials pre-calibrated / Conversion into 6 different hardness scales / Type D impact probe
The Condition Monitoring Material Hardness Tester measures the hardness of nine different metals using the Leeb rebound method. This means that with the Condition Monitoring Material Hardness Tester a firing pin bounces on a metallic surface and the intensity of the rebound is used as an indicator of the material hardness. The Condition Monitoring Material Hardness Tester measures the metal hardness in 6 different hardness scales, including: Rockwell, Vickers, Leeb, Brinell and Shore.
A distinction is made between Rockwell B and C when measuring in the Rockwell scale.
The Condition Monitoring Material Hardness Tester comes with a type D impact probe as standard. This probe can be used for many measurements. Via the optional software, the measured values can be transmitted live to the PC. This makes the Condition Monitoring Material Hardness Tester an important instrument in the field of material inspection in goods control.
Delivery Scope:
1 x Condition Monitoring Material Hardness Tester PCE-900
1 x Impact probe Type D
1 x Test block
1 x Support ring
1 x Cleaning brush
1 x Carrying case
1 x User manual
9 materials pre-calibrated / Conversion into 6 different hardness scales / Type D impact probe
The Condition Monitoring Material Hardness Tester measures the hardness of nine different metals using the Leeb rebound method. This means that with the Condition Monitoring Material Hardness Tester a firing pin bounces on a metallic surface and the intensity of the rebound is used as an indicator of the material hardness. The Condition Monitoring Material Hardness Tester measures the metal hardness in 6 different hardness scales, including: Rockwell, Vickers, Leeb, Brinell and Shore.
A distinction is made between Rockwell B and C when measuring in the Rockwell scale.
The Condition Monitoring Material Hardness Tester comes with a type D impact probe as standard. This probe can be used for many measurements. Via the optional software, the measured values can be transmitted live to the PC. This makes the Condition Monitoring Material Hardness Tester an important instrument in the field of material inspection in goods control.
Delivery Scope:
1 x Condition Monitoring Material Hardness Tester PCE-900
1 x Impact probe Type D
1 x Test block
1 x Support ring
1 x Cleaning brush
1 x Carrying case
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
