Spesifikasi
| Automatic Shutdown | Yes |
|---|---|
| Dimensions (mm) | 148x32x25 |
| Display | 128x64 OLED |
| Impact Device | Type D striker |
| Limit Alarm | Yes |
| Material | Steel; Cast steel; Alloyed tool steel; Stainless steel; Cast iron; Ductile iron; Cast aluminum alloy; Brass; Bronze; Copper |
| Maximum Hardness (HV) | 1042 |
| Measurement Accuracy | HLD: ± 0.5% |
| Measurement Range | HLD: 170-960 ; HRC: 17.9-69.5; HB: 19-683; HV: 80-1042; HS: 30.6-102.6; HRA: 59.1 .. 88; HRB: 3.5-101.7 |
| Measurement Units | HLD, HRC, HB, HV, HS, HRA, HRB |
| Measuring Principle | Rebound method |
| Operating Conditions (°C) | -10 to 50 (<90% RH) |
| Power Supply | Rechargeable Li-ion battery |
| Repeatability | HLD: ± 0.8% |
| Running Time (hour) | Approx. 10 of continuous use at full charge |
| Storage Conditions (°C) | -30 to 60 (<90% RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-2500N Material Hardness Tester for Metals
Portable handheld pen-sized durometer for use with steel, iron, aluminum, brass, bronze, copper and more
PCE-2500N is a portable handheld pen-sized digital material hardness tester, rebound hammer or durometer for use with metals. This high-accuracy hardness tester quickly and accurately measures the surface hardness of 10 common metal materials including steel, cast steel, alloy tool steel, stainless steel, cast iron, ductile iron, cast aluminum alloy, brass, bronze and copper.
Delivery Scope:
1 x PCE-2500N material hardness tester for metals
1 x Charging cable
1 x Test block
1 x Cleaning brush
1 x User manual
1 x Carrying case
Portable handheld pen-sized durometer for use with steel, iron, aluminum, brass, bronze, copper and more
PCE-2500N is a portable handheld pen-sized digital material hardness tester, rebound hammer or durometer for use with metals. This high-accuracy hardness tester quickly and accurately measures the surface hardness of 10 common metal materials including steel, cast steel, alloy tool steel, stainless steel, cast iron, ductile iron, cast aluminum alloy, brass, bronze and copper.
Delivery Scope:
1 x PCE-2500N material hardness tester for metals
1 x Charging cable
1 x Test block
1 x Cleaning brush
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
