Spesifikasi
| Accuracy | ± 0.05% + 1 digit |
|---|---|
| Angle of Reflection (°) | 80 |
| Dimensions (mm) | Approx. 215x85x180 |
| Display Size (mm) | 10 (5-digit LCD) |
| External Trigger Level (V) | 3-24 |
| Lamp | 6500K xenon light bulb |
| Measurement Range (rpm) | 50-30000 |
| Operating Conditions (°C) | 0 ; to 40, Less than 80% RH |
| Power Supply (V) | 220 AC |
| Resolution (rpm) | 0.1 = 50.0-999.9; 1 = 1000-30000 |
| Sampling Time (s) | 0.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Strobe Rotation Meter
Portable digital stroboscope tachometer gun with high / Low range selection, adjustable coarse / Fine flash rates and push-button rate control for slower (x½) / Faster (x2) flashing
The PCE-OM 15 is a condition monitoring strobe rotation meter or handheld strobe tachometer with trigger functionality. This easy-to-use portable condition monitoring strobe rotation meter features high / low range selection and push-button rate control to scale the flash rate slower (x½) and faster (x2). In addition, two knobs allow coarse and fine adjustment of the flash rate.
When the speed of a moving object matches the flash rate of the strobe, the moving object appears to be standing still. With a slight adjustment, movement can be viewed in apparent slow motion. Slow motion makes it easier to visually inspect the process in action. However, these visual illusions can be disorienting. Take necessary safety precautions to avoid accidental contact with moving objects.
Delivery Scope:
1 x Condition monitoring strobe rotation meter PCE-OM 15
1 x Replacement xenon light bulb
1 x User manual
Portable digital stroboscope tachometer gun with high / Low range selection, adjustable coarse / Fine flash rates and push-button rate control for slower (x½) / Faster (x2) flashing
The PCE-OM 15 is a condition monitoring strobe rotation meter or handheld strobe tachometer with trigger functionality. This easy-to-use portable condition monitoring strobe rotation meter features high / low range selection and push-button rate control to scale the flash rate slower (x½) and faster (x2). In addition, two knobs allow coarse and fine adjustment of the flash rate.
When the speed of a moving object matches the flash rate of the strobe, the moving object appears to be standing still. With a slight adjustment, movement can be viewed in apparent slow motion. Slow motion makes it easier to visually inspect the process in action. However, these visual illusions can be disorienting. Take necessary safety precautions to avoid accidental contact with moving objects.
Delivery Scope:
1 x Condition monitoring strobe rotation meter PCE-OM 15
1 x Replacement xenon light bulb
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
