Spesifikasi
| Battery Life | > 3000 measurements |
|---|---|
| Charging Time (hour) | 2 (8 at first use) |
| Color Difference Formula | ΔE*ab, ΔL*a*b, ΔE*C*h |
| Color Spaces | CIE L*a*b*C*h, CIE L*a*b* |
| Dimensions (mm) | 200x70x100 |
| Errors Between Each Equipment | ≤0.50 ΔE*ab |
| Interface | USB |
| Lamp Life (year) | 3 , more than 1 million measurements |
| Light Source | D65 |
| Measuring Aperture Diameter (mm) | 8 |
| Measuring Geometry | 8°/d |
| Operating Conditions (°C) | 0 to +40 (0 to 85 % RH) |
| Power Supply | Rechargeable lithium-ion battery; 3.7 V @ 3,200 mAh |
| Repeatability | Standard deviation within ΔE*ab 0.08; Average of 30 measurements of; standard white plate |
| Sensor | Silicon photoelectric diode |
| Storage | 100 reference values 20000 samples |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Paint Test Equipment PCE-CSM 3 for quality controlPC software included / Li-ion battery / different colour spaces / determination of reference values and samples / white calibration
The paint test equipment was developed for quality control and offers a high accuracy. When using the paint test equipment, you can choose between different colour spaces (CIE L*a*b*C*h, CIE L*a*b*). After a measurement with the paint test equipment, the reading can be used as a reference value while other readings can be recorded as a sample and later be compared to the reference value easily.
In addition to the individual colour space coordinates, the deviation between the reading is also displayed. When using the paint test equipment, it is possible to store up to 100 reference values and up to 20,000 samples on the device. The measured data can also be transferred to a PC via the USB interface. A special PC software is included in the package.
Delivery Scope:
1 x Paint Test Equipment PCE-CSM 3
1 x Lithium-ion battery
1 x Mains adapter
1 x Calibration plate (white)
1 x PC software
1 x Instruction manual
The paint test equipment was developed for quality control and offers a high accuracy. When using the paint test equipment, you can choose between different colour spaces (CIE L*a*b*C*h, CIE L*a*b*). After a measurement with the paint test equipment, the reading can be used as a reference value while other readings can be recorded as a sample and later be compared to the reference value easily.
In addition to the individual colour space coordinates, the deviation between the reading is also displayed. When using the paint test equipment, it is possible to store up to 100 reference values and up to 20,000 samples on the device. The measured data can also be transferred to a PC via the USB interface. A special PC software is included in the package.
Delivery Scope:
1 x Paint Test Equipment PCE-CSM 3
1 x Lithium-ion battery
1 x Mains adapter
1 x Calibration plate (white)
1 x PC software
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
