Spesifikasi
| Charging | Takes measurements even while the battery is charging |
|---|---|
| Data Interface | USB port |
| Display Resolution (Pixel) | 220x176 |
| Display Size (inch) | 2 (full-color LCD) |
| Humidity Accuracy | ± 3.5 % RH (20-80 % RH); ± 5 % RH (0-20 % RH / 80-100 % RH) |
| Humidity Measuring Range | 0-100 % RH |
| Humidity Resolution (%RH) | 0.1 |
| Memory | Internal stores up to 5000 date-and-time-stamped data sets |
| Particle Concentrations (μg/m³) | 0-2000 |
| Particle Resolution (μg/m³) | 1 |
| Particle Size (micron) | 2.5, 10 |
| Particulate Matter Channels | PM 2.5 / PM 10 |
| Power Supply | Rechargeable battery or USB port |
| Sampling Time | Adjustable interval: 30 seconds, 1 minute, 2 minutes or 5 minutes |
| Temperature Accuracy (°) | ± 1 |
| Temperature Measurement Range (°C) | 0 to +50 |
| Temperature Measuring Range (°F) | +32 to +122 |
| Temperature Resolution (°C) | 0.1 |
| Temperature Units | Degrees Celsius (°C) or Fahrenheit (°F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-MPC 10 Airborne Particle-Counting Hygiene Meter
Portable handheld particle counter for monitoring particulate matter (PM) concentrations in the air / 2.5 µm and 10 µm particle sizes / Measures air temperature and relative humidity / Internal memory stores up to 5000 date-and-time-stamped data sets / Integrated data logger with adjustable sampling time
PCE-MPC 10 is a portable handheld airborne particle-counting hygiene meter or particle counter used to monitor particulate matter (PM) concentrations in the air. Designed to aid in indoor air quality (IAQ) assessments, this particle counter also measures air temperature and relative humidity (RH). The particle counter can be powered either by the rechargeable battery or the USB port. The USB port also is used to charge the battery. The particle counter takes measurements even while the battery is charging, allowing for uninterrupted IAQ monitoring. The integrated data logger has an adjustable sampling time of 30 seconds, 1 minute, 2 minutes or 5 minutes, while the internal memory stores up to 5000 date-and-time-stamped data sets.
The particle counter displays all measurements simultaneously on the device's 2" full-color LCD screen. Temperature units can be shown in either degrees Celsius (°C) or Fahrenheit (°F). A scale below the measured values provides a visual warning via a band of colors increasing from green (safe) to violet (extreme danger). This visual color-coding system makes it easy to recognize when PM concentration levels become dangerous, allowing for quick action.
When inhaled, PM 2.5 and PM 10 particles can settle deep into the lungs and result in damaging health effects. Since the PCE-MPC 10 particle counter monitors PM 2.5 and PM 10 particles, the device has many practical health and safety applications. Heating, ventilation and air conditioning (HVAC) technicians use PM 2.5 and PM 10 particle counters for HVAC system performance and filtration audits. In addition, industrial hygienists and workplace safety professionals rely on PM 2.5 and PM 10 particle counters when evaluating occupational health and safety risks related to hazardous and combustible dust.
Delivery Scope:
1 x PCE-MPC 10 airborne particle-counting hygiene meter
1 x stand
1 x USB cable
1 x user manual
Portable handheld particle counter for monitoring particulate matter (PM) concentrations in the air / 2.5 µm and 10 µm particle sizes / Measures air temperature and relative humidity / Internal memory stores up to 5000 date-and-time-stamped data sets / Integrated data logger with adjustable sampling time
PCE-MPC 10 is a portable handheld airborne particle-counting hygiene meter or particle counter used to monitor particulate matter (PM) concentrations in the air. Designed to aid in indoor air quality (IAQ) assessments, this particle counter also measures air temperature and relative humidity (RH). The particle counter can be powered either by the rechargeable battery or the USB port. The USB port also is used to charge the battery. The particle counter takes measurements even while the battery is charging, allowing for uninterrupted IAQ monitoring. The integrated data logger has an adjustable sampling time of 30 seconds, 1 minute, 2 minutes or 5 minutes, while the internal memory stores up to 5000 date-and-time-stamped data sets.
The particle counter displays all measurements simultaneously on the device's 2" full-color LCD screen. Temperature units can be shown in either degrees Celsius (°C) or Fahrenheit (°F). A scale below the measured values provides a visual warning via a band of colors increasing from green (safe) to violet (extreme danger). This visual color-coding system makes it easy to recognize when PM concentration levels become dangerous, allowing for quick action.
When inhaled, PM 2.5 and PM 10 particles can settle deep into the lungs and result in damaging health effects. Since the PCE-MPC 10 particle counter monitors PM 2.5 and PM 10 particles, the device has many practical health and safety applications. Heating, ventilation and air conditioning (HVAC) technicians use PM 2.5 and PM 10 particle counters for HVAC system performance and filtration audits. In addition, industrial hygienists and workplace safety professionals rely on PM 2.5 and PM 10 particle counters when evaluating occupational health and safety risks related to hazardous and combustible dust.
Delivery Scope:
1 x PCE-MPC 10 airborne particle-counting hygiene meter
1 x stand
1 x USB cable
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
