Spesifikasi
| Battery Capacity (mAh) | 400 |
|---|---|
| Data Interface | USB-C |
| Height (mm) | 17 |
| Length (mm) | 105 |
| Maximum Measuring Range (µSv/h) | 9.999 |
| Menu Languages | English |
| Minimum Measuring Range (µSv/h) | 0.08 |
| Operating Conditions (°C) | -10 - 50 (10 - 95 %) |
| Protection Class | IP20 |
| Resolution (µSv/h) | 0.01 |
| Response Time (s) | 10 |
| Storage Conditions (°C) | -10 to 50, 10 - 95 % |
| Width (mm) | 27 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Radioactivity Data Logger for dose measurement of X-ray, gamma and beta radiation / easy to use / alarm function / battery operation.
The Radioactivity Data Logger is a small sensitive radiation meter used for monitoring X-rays, gamma and beta radiation. The Radioactivity Data Logger uses an energy compensated Geiger-Müller counting tube as detector for accurate measurement. According to the Radiation Protection Ordinance (StrSchV), it is mandatory in some areas to perform personal dosimetry using a Radioactivity Data Logger. The Radioactivity Data Logger is equipped with a powerful microprocessor and a TFT screen, which makes it easy to operate.
The Radioactivity Data Logger itself has three alarm modes: sound, LED light and vibration. The alarm limit can be set as you like. When the alarm limit is reached, an alarm is issued, for protection. The main technical indicators of the device comply with the international standard.
Delivery Scope:
1 x Radioactivity Data Logger PCE-RDM
1 x Micro-USB cable
1 x manual
The Radioactivity Data Logger is a small sensitive radiation meter used for monitoring X-rays, gamma and beta radiation. The Radioactivity Data Logger uses an energy compensated Geiger-Müller counting tube as detector for accurate measurement. According to the Radiation Protection Ordinance (StrSchV), it is mandatory in some areas to perform personal dosimetry using a Radioactivity Data Logger. The Radioactivity Data Logger is equipped with a powerful microprocessor and a TFT screen, which makes it easy to operate.
The Radioactivity Data Logger itself has three alarm modes: sound, LED light and vibration. The alarm limit can be set as you like. When the alarm limit is reached, an alarm is issued, for protection. The main technical indicators of the device comply with the international standard.
Delivery Scope:
1 x Radioactivity Data Logger PCE-RDM
1 x Micro-USB cable
1 x manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
