Spesifikasi
| Adjustable Irradiance (W/m²) | 10-1000 |
|---|---|
| Adjustable Photovoltaic Area (m²) | 0.001-9999 |
| Battery Life | ca. 400 linear measurements from 60-0 V and 0-12 A |
| Data Memory | 100 measurements |
| Degree of Pollution | 2 |
| Dimensions (mm) | 257x155x57 |
| Display | 4.8inch LC display |
| Fuse | F250V, 12A |
| Operating Conditions (°C) | -20 to 60 ( <75 % RH, non-condensing) |
| Power Supply (Battery) | 11.1V, 3400 mAh lithium battery |
| Power Supply (Main Adapter) (V) | Primary: 100-240 AC 50/60 Hz; Secondary: 15 DC |
| Secondary Power Supply (Main Adapter) Current (A) | 3 |
| Storage Rate (minute) | 0-99 |
| Temperature coefficient | 0.1 % of the measuring range /°C /°F at temperatures <18°C / 64°F and >28°C / 82°F |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Solar measuring device with a measuring range of 0 to 12 A DC / USB interface / Data memory for 100 measured characteristics / 4.8" LCD display / Battery operation for approx. 400 measurements / Optionally with ISO calibration certificate
The solar measuring device is a useful tool to examine solar cells for their characteristics. With a DC voltage range of 0… 60V and a DC current range of 0… 12 A, the solar measuring device covers a large number of solar modules. The determined characteristic curves are saved directly on the solar module tester. Up to 100 measurements can be stored in the data memory of the solar measuring device. The stored measured values can then be read out and further processed on a PC with the associated software. In addition, it is possible to operate the solar measuring device completely via the software.
The solar measuring device has two different measuring functions for determining the characteristics of a solar module. In the automatic mode, the characteristic curve is created with automatic parameters by the solar measuring device. This gives the operator a first impression of the state of the solar module. In manual mode, the start and end of the current value can be set on the solar measuring device. If the area of the solar module and the power of the incoming radiation are stored in W/m², the solar measuring device can calculate the efficiency and the fill factor of the cell. Another measuring function with the solar module tester is the one-point measurement. A specific current can be controlled and checked by the solar measuring device.
The LCD display of the solar measuring device has a size of 4.8“. This means that the characteristic curve and all measured values can be read off at the same time. In order to analyze the characteristic curve better, each individual measuring point on the solar measuring device can be approached. For a different view of the X and Y axes, you can switch between current, voltage and power by pressing a button on the solar measuring device.
Because of its many different functions, the solar measuring device is the ideal measuring device to examine solar modules for their effectiveness. The solar measuring device is therefore used in photovoltaic systems and research facilities for the further development of solar modules. The solar measuring device can optionally be equipped with an ISO calibration certificate.
Delivery Scope:
1 x Solar measuring device PCE-PVA 100
1 x Optical USB cable
1 x Battery
1 x Software CD
2 x Kelvin clamps
2 x Safety measuring lines (100 mm)
1 x Mains power adapter
1 x Instruction manual
The solar measuring device is a useful tool to examine solar cells for their characteristics. With a DC voltage range of 0… 60V and a DC current range of 0… 12 A, the solar measuring device covers a large number of solar modules. The determined characteristic curves are saved directly on the solar module tester. Up to 100 measurements can be stored in the data memory of the solar measuring device. The stored measured values can then be read out and further processed on a PC with the associated software. In addition, it is possible to operate the solar measuring device completely via the software.
The solar measuring device has two different measuring functions for determining the characteristics of a solar module. In the automatic mode, the characteristic curve is created with automatic parameters by the solar measuring device. This gives the operator a first impression of the state of the solar module. In manual mode, the start and end of the current value can be set on the solar measuring device. If the area of the solar module and the power of the incoming radiation are stored in W/m², the solar measuring device can calculate the efficiency and the fill factor of the cell. Another measuring function with the solar module tester is the one-point measurement. A specific current can be controlled and checked by the solar measuring device.
The LCD display of the solar measuring device has a size of 4.8“. This means that the characteristic curve and all measured values can be read off at the same time. In order to analyze the characteristic curve better, each individual measuring point on the solar measuring device can be approached. For a different view of the X and Y axes, you can switch between current, voltage and power by pressing a button on the solar measuring device.
Because of its many different functions, the solar measuring device is the ideal measuring device to examine solar modules for their effectiveness. The solar measuring device is therefore used in photovoltaic systems and research facilities for the further development of solar modules. The solar measuring device can optionally be equipped with an ISO calibration certificate.
Delivery Scope:
1 x Solar measuring device PCE-PVA 100
1 x Optical USB cable
1 x Battery
1 x Software CD
2 x Kelvin clamps
2 x Safety measuring lines (100 mm)
1 x Mains power adapter
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
